Flat Shipping

Flat Shipping at €24.99 + VAT

DYNABRADE 11203 Contact Arm Assembly GR0027925 GR0027926 GR0027928 | AA4RKU 13C679

DYNABRADE 11203 Contact Arm Assembly GR0027925 GR0027926 GR0027928

Item: AA4RKU Model: 11203Cross Ref: 13C679
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€104.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Arm Assembly
Belt Length18"
Belt Width1/2"
For Use With15300, 40320, 40321
For Use With Mfr. Model Number40320, 40321, 40324, 40326, 40330
Includes(2) Bearings, Shaft, Contact Wheel Assembly
MaterialRubber
Platen Pad DensitySoft
Platen Pad Width1/2"
Wheel Diameter5/8"
Wheel MaterialRubber
Wheel ShapeWide
Wheel Width3/8"
Compatible Manufacturer Model Number40320, 40321, 40324, 40326, 40330
For Belt Length18"
For Belt Width1/2"
For Tool SeriesDynafile Series
Product TypeContact Arms
Quantity Per Box1
Tool Height0.5

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)3.05
Ship length (cm)15.75
Ship width (cm)3.05
HS code8467990190
Country of OriginUS

Product Details:

Dynabrade 11203 contact arm assembly replaces the damaged, old or worn-out contact arms in the brand's Dynafile II & Electric Dynafile II abrasive belt tools (Dynabrade 40320, 40321and 40610). It can also be used to extend the tool's reach or reach narrow spaces.

Features:

  • Dynabrade 11203 contact arm assembly fits a 1/2 x 18 inch belt for grinding over its contact wheel or platen.
  • It comes with a contact arm, wheel, bearings and shaft.
  • This Dynabrade 11203 contact arm assembly includes a rubber contact wheel having a 5/8 inch diameter & 3/8 inch width and a 1/2 inch wide soft platen.

Frequently Asked Questions:

Q. How to install this Dynabrade 11203 contact arm assembly in a Dynabrade abrasive belt tool?

A.

  • Disconnect the power source.
  • Remove the tool's pop-off cover.
  • Pull back the tool's tension arm assembly & remove its abrasive belt.
  • Remove the adjustment knob.
  • Remove the contact arm to be replaced with this Dynabrade 11203 contact arm assembly. Ensure that the tab at the arm's end is facing downward.
  • Place the knob & install the abrasive belt & cover.
  • Connect the power source again and adjust the belt tracking by left or right turning of the knob while the tool is running.

Q. What are the uses of a Dynabrade abrasive belt tool?

A. Dynabrade Dynafile II (air) or Electric Dynafile II abrasive belt tools are used for grinding, deburring, blending & polishing metal, composites, rubber, plastic, glass, fibreglass and stone surfaces. They have an abrasive belt design with pivoting grinding head technology for quick access to inaccessible areas. Users can grind from their contact wheel or platen pad.

Q. What type of belts can be used with this Dynabrade 11203 contact arm assembly?

A. Dynabrade 11203 contact arm assembly can use abrasive impregnated non-woven nylon, coated abrasive and cloth polishing belts.

Product Variants

ProductModelMaterialFor Use WithPrice
DYNABRADE 11218 Contact Arm Assembly For AA3WTX AA3WTW | AA4RKT 13C678 11218Rubber14000, 14010€88.44
DYNABRADE 11287 Contact Arm Assembly For AA3WUA | AA4RKV 13C680 11287Rubber-€196.69
DYNABRADE 65133 Contact Arm Assembly 5/8 x 1 In | AG6VHN 48Z672 65133Urethane-€429.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 11203 Contact Arm Assembly GR0027925 GR0027926 GR0027928
€104.54 /unit