Flat Shipping

Flat Shipping at €24.99 + VAT

DURO 42070913-MAXHAND Industrial Pressure Gauge, With Red Max Hand, 0 to 400 psi, 4 1/2 Inch Size Dial | CP3XYX

DURO 42070913-MAXHAND Industrial Pressure Gauge, With Red Max Hand, 0 to 400 psi, 4 1/2 Inch Size Dial

Item: CP3XYX Model: 42070913-MAXHANDCross Ref: 442Y25
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€274.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-0.5% to +0.5%
Accuracy GradeGrade 2A
Accuracy ScaleFull Scale
Ambient Temp. Range-30°F to +250°F
ApplicationChemical Industries, Oil And Gas Industry
Bezel Mounting TypeBayonet
Blowout Safety BackNo
Calibration Certificate IncludedNo
Case ColorChrome
Case ConstructionCorrosion Resistant
Case Depth2 8/25"
Case Dia.5 1/25"
Case MaterialStainless Steel
Cleaned For Oxygen ServiceNo
Connection LocationBottom
Dial ColorWhite
Dial Face MaterialAluminum
Dry Dampening FeatureNone
Field FillableNo
For Use WithMedia Compatible With 316L Stainless Steel
Freeze Resistant MovementNo
Gauge Case LiquidNone
Gauge Connection LocationBottom
Gauge Connection Size1/4"
Gauge Nominal Dial Size4 1/2"
Gauge Primary Range No.ed Graduations50
Gauge Primary Range UnitsPsi
Gauge Secondary Range UnitsBar
Gauge Wetted PartsStainless Steel
Graduations25 psi
Hazardous Location RatingNot Rated
Includes Mounting HardwareNo
Includes Vent PlugNo
Ip Rating, Nema RatingNot Rated
Lens MaterialGlass
Liquid FilledNo
Liquid-filled CaseNo
Mounting Hardware IncludedNo
Mounting TypeBack Flange
Movement MaterialStainless Steel
Movement TypeRotary
Nominal Dial Size4 1/2"
Non-sparkingNo
Panel-mountableNo
Pointer CharacteristicsLightweight Balanced Construction With Micrometer Adjustment
Pointer ColorRed
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range0 psi to 400 psi
Pressure Range TypePressure
Primary Scale Minor Graduations5
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Process Connection TypeNPT
Range0 psi to 400 psi
Removable BezelYes
Scale TypeDual
Secondary Pressure Range0 Bar to 27.6 Bar
Secondary Scale UnitsBar
Sensor MaterialStainless Steel
Sensor TypeBourdon Tube
Smallest Graduation25 psi
Socket MaterialStainless Steel
Vibration ResistanceNone
Wetted MaterialsStainless Steel
Case Diameter5.04"
Dial Face ColorWhite
Gauge Case MaterialStainless Steel
Includes Calibration CertificateNo
Ip/nema RatingNot Rated
Lens Material - GaugeGlass
Manufacturer Warranty Length1 yr.
StandardsASME/ANSI
Wetted Parts MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.8392
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPressure Range TypeAccuracy GradeSecondary Pressure RangePrimary Scale Minor GraduationsPrimary Scale UnitsSmallest GraduationRangeGraduationsPrice
DURO 4.2072413E7 Industrial Compound Gauge, 30 to 0 to 100 Inch Size Hg/psi, 4 1/2 Inch Size Dial | CP3XXP 4.2072413E7CompoundGrade 2A0 Bar to 7 Bar2----€187.65
DURO 4.2072113E7 Industrial Compound Gauge, 30 to 0 to 15 Inch Size Hg/psi, 4 1/2 Inch Size Dial | CR2ZXL 4.2072113E7CompoundGrade 2A0 Bar to 1 Bar0.5----€187.65
DURO 4.2072213E7 Industrial Compound Gauge, 30 to 0 to 30 Inch Size Hg/psi, 4 1/2 Inch Size Dial | CP3XXQ 4.2072213E7CompoundGrade 2A0 Bar to 2 Bar0.5----€187.65
DURO 4.2072713E7 Industrial Compound Gauge, 30 to 0 to 300 Inch Size Hg/psi, 4 1/2 Inch Size Dial | CP3XXR 4.2072713E7CompoundGrade 2A0 Bar to 20.7 Bar2----€187.65
DURO 4.2072313E7 Industrial Compound Gauge, 30 to 0 to 60 Inch Size Hg/psi, 4 1/2 Inch Size Dial | CP3XXT 4.2072313E7CompoundGrade 2A0 Bar to 4 Bar1----€187.65
DURO 4.2071313E7 Industrial Pressure Gauge, 0 to 1000 PSI, 4 1/2 Inch Size Dial, 1/4 Inch Size NPT Male | CP3XXZ 4.2071313E7PressureGrade 2A0 Bar to 69 Bar5Psi50 psi0 psi to 1000 psi50 psi€187.65
DURO 4.2070513E7 Industrial Pressure Gauge, 0 to 100 psi, 4 1/2 Inch Size Dial, 1/4 Inch Size NPT Male | CP3XYA 4.2070513E7PressureGrade 2A0 Bar to 7 Bar1Psi5 psi0 psi to 100 psi5 psi€187.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURO 42070913-MAXHAND Industrial Pressure Gauge, With Red Max Hand, 0 to 400 psi, 4 1/2 Inch Size Dial
€274.07 /unit