Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC UNF50NR Female Union Hazardous Location Steel 1/2In | AA2NMA 10U867

APPLETON ELECTRIC UNF50NR Straight Union, Conduit to Conduit, 1/2 Inch Trade, Female to Female, Steel

Item: AA2NMA Model: UNF50NRCross Ref: 10U867
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Union
ApplicationUsed For Connecting Conduit To Conduit
ColorSilver
Compatible Conduit Trade Size1/2"
Conduit Size1/2"
Connection OrientationStraight
Connection TypeFemale To Female
Fitting TypeUnion
For Use WithConduit
InsulatedYes
Length1.47"
MaterialSteel
Overall Height1 15/32"
Overall Length1 1/2"
Overall Length - Fitting1 1/2"
Thread GenderFemale To Female
TypeHazardous Location
Ends - Hazardous Fittings1/2" FNPT x 1/2" FNPT
FinishElectroplated
Hazardous Location RatingClass I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Overall Width1 15/32"
SeriesUNF Series
StandardsCSA C22.2 NO. 25, CSA C22.2 NO. 30, CSA CERTIFIED FILE 065181, UL 1203: 886, UL LISTED FILE E34997
Thread TypeNPT
Trade Size1/2"

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)8.89
Ship length (cm)14.22
Ship width (cm)13.46
HS code7307995045
Country of OriginMX

Product Variants

ProductModelOverall LengthConduit SizeFitting TypeColorConnection TypePrice
APPLETON ELECTRIC UNF100 Expansion Female Union Hazardous Location Steel 1In | AA2NLE 10U848 UNF1003 3/8"1"UnionSilverFemale To Female€133.57
APPLETON ELECTRIC UNF100NR Female Union Hazardous Location Steel 1In | AA2NLF 10U849 UNF100NR1 3/4"1"UnionSilverFemale To Female€74.50
APPLETON ELECTRIC UNF100NR-A Female Union Hazardous Location Aluminium 1In | AA2NLG 10U850 UNF100NR-A1 3/4"1"UnionSilverFemale To Female€74.25
APPLETON ELECTRIC UNF125NR Female Union Hazardous Location Malleable Iron 1-1/4In | AA2NLH 10U851 UNF125NR2 3/16"1 1/4"UnionSilverFemale To Female€105.52
APPLETON ELECTRIC UNF125NR-A Female Union Hazardous Location Copper-free Aluminium 1-1/4In | AA2NLJ 10U852 UNF125NR-A2 3/16"1 1/4"UnionSilverFemale To Female€111.57
APPLETON ELECTRIC UNF150NR Female Union Hazardous Location Malleable Iron 1-1/2In | AA2NLK 10U853 UNF150NR2 3/16"1 1/2"UnionSilverFemale To Female€135.52
APPLETON ELECTRIC UNF150NR-A Female Union Hazardous Location Copper-free Aluminium 1-1/2In | AA2NLL 10U854 UNF150NR-A2 3/16"1 1/2"UnionSilverFemale To Female€143.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC UNF50NR Straight Union, Conduit to Conduit, 1/2 Inch Trade, Female to Female, Steel
€32.06 /unit