DURHAM MANUFACTURING WHPT24485PH95 Platform Truck With Phenolic Caster, Work Height, 2 Shelf, Size 24 x 48 Inch | CF6LYL

DURHAM MANUFACTURING WHPT24485PH95 Platform Truck With Phenolic Caster, Work Height, 2 Shelf, Size 24 x 48 Inch

Item: CF6LYL Model: WHPT24485PH95
In Stock

Get it by Tuesday, Jun 17

€428.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
AssembledYes
ColorGray
FinishTextured Powder Coat
Gauge12 ga.
Height41.312"
Length51 5/8"
Load Capacity2000 lbs.
MaterialSteel
Width24 3/8"

Shipping Info:

Ship weight (kg) 60.183
Ship height (cm)104.93
Ship length (cm)131.14
Ship width (cm)61.93
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityHeightGaugeColorFinishMaterialAssembledPrice
DURHAM MANUFACTURING WHPT-WD-2448-8MR-95 Platform Truck, Work Height, Wood Deck, Capacity 1800 Lbs, Size 24 x 48 Inch | CF6LYG WHPT-WD-2448-8MR-951800 lbs.40.062"14 ga.GrayTextured Powder CoatSteelYes€499.88
DURHAM MANUFACTURING WHPT-WD-3060-8MR-95 Platform Truck, Work Height, Wood Deck, Capacity 1800 Lbs, Size 30 x 60 Inch | CF6LYH WHPT-WD-3060-8MR-951800 lbs.40.062"14 ga.GrayTextured Powder CoatSteelYes€590.86
RFQ
DURHAM MANUFACTURING WHPT18485PU95 Platform Truck, Work Height, 2 Shelf, Capacity 1400 Lbs, Size 18 x 48 Inch | CF6LYJ WHPT18485PU951400 lbs.40.938"12 ga.GrayTextured Powder CoatSteelYes€332.08
DURHAM MANUFACTURING WHPT24485MR95 Platform Truck With Push Handle, Work Height, 2 Shelf, Size 24 x 48 Inch | CF6LYK WHPT24485MR952000 lbs.41.312"12 ga.GrayTextured Powder CoatSteelYes€428.26
DURHAM MANUFACTURING WHPT24605PU95 Platform Truck, Work Height, 2 Shelf, Capacity 1400 Lbs, Size 24 x 60 Inch | CF6LYM WHPT24605PU951400 lbs.40.938"12 ga.GrayTextured Powder CoatSteelYes€428.78
RFQ
DURHAM MANUFACTURING WHPT30485PU95 Platform Truck, Work Height, 2 Shelf, Capacity 1400 Lbs, Size 30 x 48 Inch | CF6LYN WHPT30485PU951400 lbs.40.938"12 ga.GrayTextured Powder CoatSteelYes€403.92
DURHAM MANUFACTURING WHPT30486MR95 Platform Truck, Work Height, 2 Shelf, Capacity 2000 Lbs, Size 30 x 48 Inch | CF6LYP WHPT30486MR952000 lbs.42.312"12 ga.GrayTextured Powder CoatSteelYes€528.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING WHPT24485PH95 Platform Truck With Phenolic Caster, Work Height, 2 Shelf, Size 24 x 48 Inch
€428.48 /unit