DURHAM MANUFACTURING SRSC1618302FLD5PU Stock Cart, 2 Shelf, Size 18-1/8 x 36-7/16 x 37 Inch, Stainless Steel | CF6LVR

DURHAM MANUFACTURING SRSC1618302FLD5PU Stock Cart, 2 Shelf, Size 18-1/8 x 36-7/16 x 37 Inch, Stainless Steel

Item: CF6LVR Model: SRSC1618302FLD5PU
In Stock

Get it by Monday, Jun 16

€283.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStock Cart
AssembledYes
FinishPolish
Height37"
Length36.438"
Load Capacity1200 lbs.
MaterialStainless Steel
Number Of Gauges16
Width19"

Shipping Info:

Ship weight (kg) 26.685
Ship height (cm)93.98
Ship length (cm)92.56
Ship width (cm)48.26
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityHeightNumber Of GaugesMaterialFinishAssembledPrice
DURHAM MANUFACTURING SRSC12016243FLD4PU Stock Cart, 3 Shelf, Size 17 x 30-7/16 x 34 Inch, Stainless Steel | CF6LVP SRSC12016243FLD4PU500 lbs.34"20Stainless SteelPolishYes€241.77
DURHAM MANUFACTURING SRSC1618242FLD5PU Stock Cart, 2 Shelf, Size 18-1/8 x 30-7/16 x 35 Inch, Stainless Steel | CF6LVQ SRSC1618242FLD5PU1200 lbs.35"16Stainless SteelPolishYes€258.50
DURHAM MANUFACTURING SRSC1618303FLD5PU Stock Cart, 3 Shelf, Size 18-1/8 x 36-7/16 x 35 Inch, Stainless Steel | CF6LVT SRSC1618303FLD5PU1200 lbs.35"16Stainless SteelPolishYes€329.85
DURHAM MANUFACTURING SRSC1618304ALU6PU Stock Cart, 4 Shelf, Size 18-1/8 x 36-7/16 x 53 Inch, Stainless Steel | CF6LVU SRSC1618304ALU6PU1200 lbs.53"16Stainless SteelPolishYes€468.15
DURHAM MANUFACTURING SRSC1618362ALU5PUS Stock Cart, 2 Shelf, Size 18-1/8 x 42 x 35 Inch, Stainless Steel | CF6LVV SRSC1618362ALU5PUS1200 lbs.35"16Stainless SteelPolishYes€408.36
DURHAM MANUFACTURING SRSC1618363ALU6PU Stock Cart, 3 Shelf, Size 18-1/8 x 42 x 47 Inch, Stainless Steel | CF6LVW SRSC1618363ALU6PU1200 lbs.47"16Stainless SteelPolishYes€448.07
DURHAM MANUFACTURING SRSC1624362ALU6PU Stock Cart, 2 Shelf, Size 24-1/8 x 42 x 36 Inch, Stainless Steel | CF6LVY SRSC1624362ALU6PU1200 lbs.36"16Stainless SteelPolishYes€426.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING SRSC1618302FLD5PU Stock Cart, 2 Shelf, Size 18-1/8 x 36-7/16 x 37 Inch, Stainless Steel
€283.29 /unit