DURHAM MANUFACTURING RSCR-2436-95 Stock Cart With Raised Handle, 4 Shelf, Size 24-1/4 x 42-1/4 x 45-1/4 Inch | CF6LTR

DURHAM MANUFACTURING RSCR-2436-95 Stock Cart With Raised Handle, 4 Shelf, Size 24-1/4 x 42-1/4 x 45-1/4 Inch

Item: CF6LTR Model: RSCR-2436-95
In Stock

Get it by Monday, Jun 16

€563.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStock Cart
AssembledYes
ColorGray
FinishTextured Powder Coat
Height45 1/4"
Length42 1/4"
Load Capacity1500 lbs.
MaterialSteel
Number Of Gauges14
Width24 1/4"

Shipping Info:

Ship weight (kg) 54.162
Ship height (cm)114.94
Ship length (cm)107.32
Ship width (cm)61.6
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityHeightFinishOverall HeightOverall LengthOverall WidthShelf LengthShelf WidthPrice
DURHAM MANUFACTURING RSCR-243036-ALU-5PU-95 Stock Cart With Raised Handle, 4 Shelf, Size 24-1/4 x 36-1/4 x 36 Inch | CF6LTQ RSCR-243036-ALU-5PU-951200 lbs.36"Textured Powder Coat-----€306.95
DURHAM MANUFACTURING RSCR-2436-ALD-95 Stock Cart With Raised Handle, 4 Shelf, Size 24-1/4 x 42-1/4 x 36-1/3 Inch | CF6LTT RSCR-2436-ALD-951500 lbs.36.312"Textured Powder Coat-----€563.21
DURHAM MANUFACTURING RSCR-243638-ALD-95 Stock Cart With Raised Handle, 4 Shelf, Size 24-1/4 x 42-1/4 x 37-7/8 Inch | CF6LTU RSCR-243638-ALD-951500 lbs.37 7/8"Textured Powder Coat-----€523.22
DURHAM MANUFACTURING RSCR-2448-95 Stock Cart With Raised Handle, 4 Shelf, Size 24-1/4 x 54-1/4 x 45-1/4 Inch | CF6LTV RSCR-2448-951500 lbs.45 1/4"Powder Coat45 1/4"54 1/4"24 1/4"48"24 1/4"€607.08
DURHAM MANUFACTURING RSCR-2448-ALD-95 Stock Cart With Raised Handle, 4 Shelf, Size 24-1/4 x 54-1/4 x 43-2/3 Inch | CF6LTW RSCR-2448-ALD-951500 lbs.43.688"Powder Coat43 3/4"54 1/4"24 1/4"48"24 1/4"€607.08
DURHAM MANUFACTURING RSCR-244838-95 Stock Cart With Raised Handle, 4 Shelf, Size 24-1/4 x 54-1/4 x 37-7/8 Inch | CF6LTX RSCR-244838-951500 lbs.37 7/8"Textured Powder Coat-----€564.98
DURHAM MANUFACTURING RSCR-3048-95 Stock Cart With Raised Handle, 4 Shelf, Size 30-1/4 x 54-1/4 x 45-1/4 Inch | CF6LTY RSCR-3048-951500 lbs.45 1/4"Textured Powder Coat-----€631.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING RSCR-2436-95 Stock Cart With Raised Handle, 4 Shelf, Size 24-1/4 x 42-1/4 x 45-1/4 Inch
€563.21 /unit