DURHAM MANUFACTURING RSC-3060-2-95 Stock Cart, 2 Shelf, Size 30-1/4 x 66-1/4 x 37-5/8 Inch | CF6LNG

DURHAM MANUFACTURING RSC-3060-2-95 Stock Cart, 2 Shelf, Size 30-1/4 x 66-1/4 x 37-5/8 Inch

Item: CF6LNG Model: RSC-3060-2-95
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€409.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStock Cart
AssembledYes
ColorGray
FinishTextured Powder Coat
Height37 5/8"
Length66 1/4"
Load Capacity1200 lbs.
MaterialSteel
Number Of Gauges14
Width30 1/4"

Shipping Info:

Ship weight (kg) 63.063
Ship height (cm)95.58
Ship length (cm)168.28
Ship width (cm)76.84
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityHeightNumber Of ShelvesFinishColorNumber Of GaugesCaster Dia.Overall HeightPrice
DURHAM MANUFACTURING RSC3-1836-2-95 Stock Cart, Capacity 1200 Lbs, Size 36 x 18 Inch, Steel | AA7MYG RSC3-1836-2-951200 lbs.-2Powder CoatGray-5"37 5/8"€447.81
DURHAM MANUFACTURING RSC-1836-5-95 Stock Cart, Heavy Duty, Size 36 x 18 Inch | AB3HNK RSC-1836-5-951200 lbs.-5Powder CoatGray-5"55 3/4"€794.53
DURHAM MANUFACTURING RSC-2436-5-95 Stock Cart, Heavy Duty, Size 36 x 24 Inch | AB3HNL RSC-2436-5-951200 lbs.-5Powder CoatGray-5"55 3/4"€856.63
DURHAM MANUFACTURING RSC-2448-5-95 Stock Cart, Heavy Duty, Size 48 x 24 Inch | AB3HNM RSC-2448-5-951200 lbs.-5Powder CoatGray-5"55 3/4"€1,048.99
DURHAM MANUFACTURING RSC-3048-5-95 Stock Cart, Heavy Duty, Size 48 x 30 Inch | AB3HNN RSC-3048-5-951200 lbs.-5Powder CoatGray-5"55 3/4"€1,107.23
DURHAM MANUFACTURING RSC-3672-5-95 Stock Cart, Heavy Duty, Size 72 x 36 Inch | AB3HNP RSC-3672-5-951200 lbs.-5Powder CoatGray-5"55 3/4"€1,676.47
RFQ
DURHAM MANUFACTURING 2SPT-3060-2-2K-95 Stock Cart, Heavy Duty, 3 Shelf, Size 60 x 30 Inch | AB3HVF 1TJP3 2SPT-3060-2-2K-952000 lbs.-3Powder CoatGray-8"60"€1,717.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING RSC-3060-2-95 Stock Cart, 2 Shelf, Size 30-1/4 x 66-1/4 x 37-5/8 Inch
€409.31 /unit