DURHAM MANUFACTURING HWB-3648-95 Workbench, Size 36 x 48 x 34 Inch | AD8ZRY 4NUR2

DURHAM MANUFACTURING HWB-3648-95 Workbench, Size 36 x 48 x 34 Inch

Item: AD8ZRY Model: HWB-3648-95Cross Ref: 4NUR2
In Stock

Get it by Tuesday, Jun 17

€886.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkbench
Depth36"
Edge Radius1/2"
FinishPowder Coat
Frame ColorGray
Height34"
Leg TypeStraight
Load Capacity14000 lbs.
MaterialSteel
Material Thickness12 ga.
Top Thickness1/4"
Width48"
Work Surface MaterialSteel
Workbench AssemblyWelded
AssemblyFully Assembled
Brake TypeNone
ColorGray
Display Qty1
Edge ShapeRadius
FeaturesLegs Are 3" x 3" x 3/16" Solid Steel Angle Iron
Frame MaterialSteel
Frame Material FinishPowder Coated
Height AdjustabilityFixed Height
Included ComponentsLower Shelf
Maximum Shelf Load Capacity500 lbs.
Number Of Cabinets0
Number Of Drawers0
Number Of Knockouts0
Number Of Outlets0
Number Of Shelves1
Overall Depth36"
Overall Height34"
Overall Load Capacity14000 lbs.
Overall Width48"
PortabilityStationary
Resistance PropertiesCorrosion Resistant, Rust Resistant
Top Gauge12 ga.
Top Surface MaterialSteel

Shipping Info:

Ship weight (kg) 124.1685
Ship height (cm)86.36
Ship length (cm)121.92
Ship width (cm)91.44
HS code9403.2
Country of OriginMX

Product Variants

ProductModelHeightFinishDepthOverall WidthLeg TypeTop ThicknessWork Surface MaterialFrame ColorPrice
DURHAM MANUFACTURING DWB-3060-BE-95 Workbench, Size 60 x 30 x 34 Inch | AA7DVH 15V191 DWB-3060-BE-9534"Powder Coat30"60"Straight14 ga.Reinforced SteelGray€718.71
RFQ
DURHAM MANUFACTURING DWB-3072-BE-95 Workbench, Size 72 x 30 x 34 Inch | AA7DVJ 15V192 DWB-3072-BE-9534"Powder Coat30"72"Straight14 ga.Reinforced SteelGray€947.85
RFQ
DURHAM MANUFACTURING DWB-3072-BE-LP-95 Workbench, Louvered Panel, Size 72 x 30 x 34 Inch | AA7DVK 15V194 DWB-3072-BE-LP-9534"Powder Coat30"-Straight14 ga.Reinforced SteelGray€1,003.07
RFQ
DURHAM MANUFACTURING DWB-3060-BE-PB-95 Workbench, Pegboard Riser, Size 60 x 30 x 34 Inch | AA7DVL 15V195 DWB-3060-BE-PB-9534"Powder Coat30"-Straight14 ga.Reinforced SteelGray€925.34
RFQ
DURHAM MANUFACTURING DWB-3072-BE-PB-95 Workbench, Pegboard Panel, Size 72 x 30 x 34 Inch | AA7DVM 15V196 DWB-3072-BE-PB-9534"Powder Coat30"72"Straight14 ga.Reinforced SteelGray€1,047.74
RFQ
DURHAM MANUFACTURING DWB-3060-BE-RSR-95 Workbench With Riser, Size 60 x 30 x 34 Inch | AA7DVN 15V197 DWB-3060-BE-RSR-9534"Powder Coat30"-Straight14 ga.Reinforced SteelGray€1,168.20
RFQ
DURHAM MANUFACTURING DWB-3072-BE-RSR-95 Workbench, Optional Drawer, Size 72 x 30 x 34 Inch | AA7DVP 15V198 DWB-3072-BE-RSR-9534"Powder Coat30"72"Straight14 ga.Reinforced SteelGray€1,284.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING HWB-3648-95 Workbench, Size 36 x 48 x 34 Inch
€886.53 /unit