DURHAM MANUFACTURING DWB-3072-BE-95 Workbench, Size 72 x 30 x 34 Inch | AA7DVJ 15V192

DURHAM MANUFACTURING DWB-3072-BE-95 Workbench, Size 72 x 30 x 34 Inch

Item: AA7DVJ Model: DWB-3072-BE-95Cross Ref: 15V192
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€947.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkbench
Assembled/unassembledFully Assembled
Back Stop Height1 5/8"
ColorGray
Depth30"
Edge Radius1/2"
Edge ShapeRadius
FinishPowder Coat
Frame ColorGray
Frame MaterialSteel
Frame Material FinishPowder Coated
Height34"
Height AdjustabilityFixed Height
Included ComponentsBack Stop, Lower Shelf, Side Stops
IncludesLower Shelf With 500 Lb. Capacity
Leg TypeStraight
Load Capacity4000 lbs.
MaterialSteel
MobilityStationary
No. Of Knockouts0
No. Of Outlets0
No. Of Shelves1
Number Of Cabinets0
Number Of Drawers0
Overall Depth30"
Overall Fixed Height34"
Overall Width72"
PortabilityStationary
Top MaterialSteel
Top Thickness14 ga.
Width72"
Work Surface MaterialReinforced Steel
Workbench AssemblyWelded
Workbench ItemWorkbench
Workbench/table AssemblyAssembled
Workbench/table Frame MaterialIron
AssemblyFully Assembled
Brake TypeNone
Display Qty1
Features2" x 2" x 1/4" Angle Iron Legs, Angle Iron Stiffener Under Work Surface
Maximum Shelf Load Capacity500 lbs.
Number Of Knockouts0
Number Of Outlets0
Number Of Shelves1
Overall Height34"
Overall Load Capacity4000 lbs.
Top Gauge12 ga.
Top Surface MaterialSteel

Shipping Info:

Ship weight (kg) 100.8045
Ship height (cm)90.5
Ship length (cm)182.88
Ship width (cm)76.2
HS code9403.2
Country of OriginMX

Product Variants

ProductModelHeightFinishDepthOverall WidthLeg TypeTop ThicknessWork Surface MaterialFrame ColorPrice
DURHAM MANUFACTURING DWB-3060-BE-95 Workbench, Size 60 x 30 x 34 Inch | AA7DVH 15V191 DWB-3060-BE-9534"Powder Coat30"60"Straight14 ga.Reinforced SteelGray€718.71
RFQ
DURHAM MANUFACTURING DWB-3072-BE-LP-95 Workbench, Louvered Panel, Size 72 x 30 x 34 Inch | AA7DVK 15V194 DWB-3072-BE-LP-9534"Powder Coat30"-Straight14 ga.Reinforced SteelGray€1,003.07
RFQ
DURHAM MANUFACTURING DWB-3060-BE-PB-95 Workbench, Pegboard Riser, Size 60 x 30 x 34 Inch | AA7DVL 15V195 DWB-3060-BE-PB-9534"Powder Coat30"-Straight14 ga.Reinforced SteelGray€925.34
RFQ
DURHAM MANUFACTURING DWB-3072-BE-PB-95 Workbench, Pegboard Panel, Size 72 x 30 x 34 Inch | AA7DVM 15V196 DWB-3072-BE-PB-9534"Powder Coat30"72"Straight14 ga.Reinforced SteelGray€1,047.74
RFQ
DURHAM MANUFACTURING DWB-3060-BE-RSR-95 Workbench With Riser, Size 60 x 30 x 34 Inch | AA7DVN 15V197 DWB-3060-BE-RSR-9534"Powder Coat30"-Straight14 ga.Reinforced SteelGray€1,168.20
RFQ
DURHAM MANUFACTURING DWB-3072-BE-RSR-95 Workbench, Optional Drawer, Size 72 x 30 x 34 Inch | AA7DVP 15V198 DWB-3072-BE-RSR-9534"Powder Coat30"72"Straight14 ga.Reinforced SteelGray€1,284.09
RFQ
DURHAM MANUFACTURING HDWB-3048-95 Workbench, Size 30 x 48 x 34 Inch | AB2WPQ 1PE52 HDWB-3048-9534"Powder Coat30"-Straight0.188"SteelGray€741.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING DWB-3072-BE-95 Workbench, Size 72 x 30 x 34 Inch
€947.85 /unit