DURHAM MANUFACTURING HDCM36-12-2S1795 Mobile Cabinet, 12 Gauge, 12 Bin, Red | AH6RKZ

DURHAM MANUFACTURING HDCM36-12-2S1795 Mobile Cabinet, 12 Gauge, 12 Bin, Red

Item: AH6RKZ Model: HDCM36-12-2S1795Cross Ref: 36EZ56
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,125.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Cabinet
Assembled/unassembledAssembled
Bin ColorRed
Bins Per Cabinet12
Bins Per Door0
Cabinet Shelf Capacity900 lbs.
Cabinet TypeMobile
ColorGray
Door TypeSolid
FinishPowder Coat
Gauge12 ga.
Lock TypePadlock
MaterialSteel
Number Of Bins12
Number Of Door Shelves0
Number Of Drawers0
Number Of Shelves2
Overall Depth24"
Overall Height80"
Overall Width36"
AssembledAssembled
Bin Hxwxd(12) 8" x 15" x 7"
Cabinet ColorGray
Cabinet Storage ComponentsBins, Shelves
Duty RatingSuper Duty
Number Of Cabinet Bins12
Number Of Cabinet Shelves2
Number Of Door Bins0
Panel Thickness12 ga.

Shipping Info:

Ship weight (kg) 213.219
Ship height (cm)205.74
Ship length (cm)91.92
Ship width (cm)61.29
HS code9403.2
Country of OriginMX

Product Details:

    • Wall Mounted/Stand Alone : Stand Alone
    • Total Number of Shelves : 2
    • Large Cabinet Bin H x W x D : 8" x 15" x 7"
    • Cabinet Shelf W x D : 33-15/16" x 20-27/32"

Product Variants

ProductModelOverall WidthDoor TypeNumber Of ShelvesLock TypeFinishAssembled/unassembledBin ColorBins Per CabinetPrice
DURHAM MANUFACTURING 2501M-BLP-12-2S-1795 Mobile Cabinet, 16 Gauge, 12 Bin, Red | AH6RJY 2501M-BLP-12-2S-179536"Flushed2KeyedPowder CoatAssembledRed12€2,369.83
RFQ
DURHAM MANUFACTURING 2501M-BLP-12-2S-5295 Mobile Cabinet, 16 Gauge, 12 Bin, Blue | AH6RJZ 2501M-BLP-12-2S-529536"Flushed2KeyedPowder CoatAssembledBlue12€2,369.83
RFQ
DURHAM MANUFACTURING 2501M-BLP-12-2S-95 Mobile Cabinet, 16 Gauge, 12 Bin, Yellow | AH6RKA 2501M-BLP-12-2S-9536"Flushed2KeyedPowder CoatAssembledYellow12€2,369.83
RFQ
DURHAM MANUFACTURING 2501M-BLP-30-1795 Mobile Cabinet, 16 Gauge, 30 Bin, Red | AH6RKB 2501M-BLP-30-179536"Flushed-KeyedPowder CoatAssembledRed30€2,468.69
RFQ
DURHAM MANUFACTURING 2501M-BLP-30-5295 Mobile Cabinet, 16 Gauge, 30 Bin, Blue | AH6RKC 2501M-BLP-30-529536"Flushed-KeyedPowder CoatAssembledBlue30€2,468.69
RFQ
DURHAM MANUFACTURING 2501M-BLP-30-95 Mobile Cabinet, 16 Gauge, 30 Bin, Yellow | AH6RKD 2501M-BLP-30-9536"Flushed-KeyedPowder CoatAssembledYellow30€2,468.69
RFQ
DURHAM MANUFACTURING 2502M-BLP-18-2S-1795 Mobile Cabinet, 16 Gauge, 18 Bin, Red | AH6RKE 2502M-BLP-18-2S-179548"Flushed2KeyedPowder CoatAssembledRed18€2,905.21
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING HDCM36-12-2S1795 Mobile Cabinet, 12 Gauge, 12 Bin, Red
€3,125.55 /unit