DURHAM MANUFACTURING EPTT183695 Platform Truck, Flat Bar Deck, Capacity 1400 Lbs, Size 18 x 35-13/16 Inch | CF6KLE

DURHAM MANUFACTURING EPTT183695 Platform Truck, Flat Bar Deck, Capacity 1400 Lbs, Size 18 x 35-13/16 Inch

Item: CF6KLE Model: EPTT183695Cross Ref: 49DN31
In Stock

Get it by Tuesday, Jun 17

€289.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
AssembledYes
Assembled/unassembledAssembled
Caster Configuration, Wheel Configuration(2) Rigid, (2) Swivel
Caster Mounting TypePlate
Caster Wheel Dia.5"
Caster Wheel MaterialUrethane
Caster Wheel Material, Tread MaterialPhenolic
Caster Wheel Width1 1/4"
Caster/wheel Mounting LocationStandard
ColorGray
Deck ConstructionTube
Deck Finish/coatingPowder Coated
Deck Height8 5/8"
Deck Length35 7/8"
Deck Lxwxh35.875" x 18" x 8.625"
Deck MaterialSteel
Deck SurfaceSmooth
Deck Width18"
FeaturesTubular Offset Handle Allows Easy Mobility
FinishPowder Coated
Frame FinishPowder Coated
Frame MaterialSteel
Gauge14 ga.
Handle Pocket LocationSingle End
Height35 3/4"
Length39.438"
Load Capacity1400 lbs.
MaterialSteel
Number Of Caster Wheels4
Number Of Platforms1
Overall Lxwxh39 3/8" x 18 3/8" x 35 3/4"
Side Panel TypeNo Side Panels
Width18 3/8"
Caster Wheel/tread MaterialPhenolic
Caster/wheel Configuration(2) Rigid, (2) Swivel
Deck Gauge14 ga.
Frame Finish/coatingPowder Coated
Handle TypeRemovable Raised
Overall Height35 3/4"
Overall Length39 3/8"
Overall Width18 3/8"

Shipping Info:

Ship weight (kg) 24.318
Ship height (cm)90.81
Ship length (cm)100.18
Ship width (cm)46.69
HS code8716.8
Country of OriginMX

Product Variants

ProductModelCaster Wheel Material, Tread MaterialDeck LengthDeck WidthFinishHeightLoad CapacityCaster Wheel Dia.Number Of PlatformsPrice
DURHAM MANUFACTURING EPTT183625PO95 Platform Truck, Flat Bar Deck, 2 Shelf, Capacity 1400 Lbs, Size 18 x 36 Inch | CF6KLD EPTT183625PO95---Textured Powder Coat41"1400 lbs.--€236.18
DURHAM MANUFACTURING EPTT184825PO95 Platform Truck, Flat Bar Deck, 2 Shelf, Capacity 1400 Lbs, Size 18 x 48 Inch | CF6KLF EPTT184825PO95---Textured Powder Coat41"1400 lbs.--€261.58
DURHAM MANUFACTURING EPTT184895 Platform Truck, Flat Bar Deck, Capacity 1400 Lbs, Size 18 x 47-13/16 Inch | CF6KLG EPTT184895Polyurethane47 7/8"18"Powder Coated35 3/4"1400 lbs.5"1€360.34
DURHAM MANUFACTURING EPTT243625PO95 Platform Truck, Flat Bar Deck, 2 Shelf, Capacity 1400 Lbs, Size 24 x 36 Inch | CF6KLH EPTT243625PO95---Textured Powder Coat41"1400 lbs.--€266.06
DURHAM MANUFACTURING EPTT243695 Platform Truck, Flat Bar Deck, Capacity 1400 Lbs, Size 24 x 35-13/16 Inch | CF6KLJ EPTT243695Polyurethane35 7/8"24"Powder Coated35 3/4"1400 lbs.5"1€366.00
DURHAM MANUFACTURING EPTT244825PO95 Platform Truck, Flat Bar Deck, 2 Shelf, Capacity 1400 Lbs, Size 24 x 48 Inch | CF6KLK EPTT244825PO95---Textured Powder Coat41"1400 lbs.--€306.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING EPTT183695 Platform Truck, Flat Bar Deck, Capacity 1400 Lbs, Size 18 x 35-13/16 Inch
€289.56 /unit