DURHAM MANUFACTURING EPTRM36608PN95 Platform Truck, Non Slip Mat, Capacity 1200 Lbs, Size 36 x 60 Inch | CF6KLC

DURHAM MANUFACTURING EPTRM36608PN95 Platform Truck, Non Slip Mat, Capacity 1200 Lbs, Size 36 x 60 Inch

Item: CF6KLC Model: EPTRM36608PN95
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€724.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
AssembledYes
ColorGray
FinishTextured Powder Coat
Gauge12 ga.
Height38 1/2"
Length63 5/8"
Load Capacity1000 lbs.
MaterialSteel
Width36 3/8"

Shipping Info:

Ship weight (kg) 88.407
Ship height (cm)97.79
Ship length (cm)161.62
Ship width (cm)92.41
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityHeightColorFinishMaterialGaugeAssembledPrice
DURHAM MANUFACTURING EPTRM18488SPN95 Platform Truck, Non Slip Mat, Capacity 1200 Lbs, Size 18 x 48 Inch | CF6KKR EPTRM18488SPN951200 lbs.38 1/2"GrayTextured Powder CoatSteel12 ga.Yes€489.03
DURHAM MANUFACTURING EPTRM24365PU95 Platform Truck, Non Slip Mat, Capacity 1400 Lbs, Size 24 x 36 Inch | CF6KKT EPTRM24365PU951400 lbs.34 7/8"GrayTextured Powder CoatSteel12 ga.Yes€296.01
DURHAM MANUFACTURING EPTRM24485PU95 Platform Truck, Non Slip Mat, Capacity 1400 Lbs, Size 24 x 48 Inch | CF6KKU EPTRM24485PU951400 lbs.34 7/8"GrayTextured Powder CoatSteel12 ga.Yes€349.53
DURHAM MANUFACTURING EPTRM24488PN95 Platform Truck, Non Slip Mat, Capacity 1200 Lbs, Size 24 x 48 Inch | CF6KKV EPTRM24488PN951000 lbs.38 1/2"GrayTextured Powder CoatSteel12 ga.Yes€516.69
DURHAM MANUFACTURING EPTRM30368SPN95 Platform Truck, Non Slip Mat, Capacity 1200 Lbs, Size 30 x 36 Inch | CF6KKW EPTRM30368SPN951200 lbs.38 1/2"GrayTextured Powder CoatSteel12 ga.Yes€497.88
DURHAM MANUFACTURING EPTRM30488PN95 Platform Truck, Non Slip Mat, Capacity 1200 Lbs, Size 30 x 48 Inch | CF6KKX EPTRM30488PN951000 lbs.38 1/2"GrayTextured Powder CoatSteel12 ga.Yes€557.56
DURHAM MANUFACTURING EPTRM30605PU95 Platform Truck, Non Slip Mat, Capacity 1400 Lbs, Size 30 x 60 Inch | CF6KKY EPTRM30605PU951400 lbs.34 7/8"GrayTextured Powder CoatSteel12 ga.Yes€490.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING EPTRM36608PN95 Platform Truck, Non Slip Mat, Capacity 1200 Lbs, Size 36 x 60 Inch
€724.30 /unit