DURHAM MANUFACTURING EPTD36485PU95 Platform Truck, Diamond Pattern Caster, Capacity 1400 Lbs, Size 36 x 48 Inch | CF6KJD

DURHAM MANUFACTURING EPTD36485PU95 Platform Truck, Diamond Pattern Caster, Capacity 1400 Lbs, Size 36 x 48 Inch

Item: CF6KJD Model: EPTD36485PU95
In Stock

Get it by Tuesday, Jun 17

€375.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
AssembledYes
ColorGray
FinishTextured Powder Coat
Gauge12 ga.
Height34 7/8"
Length51 5/8"
Load Capacity1400 lbs.
MaterialSteel
Width36 3/8"

Shipping Info:

Ship weight (kg) 52.6095
Ship height (cm)88.6
Ship length (cm)131.14
Ship width (cm)92.41
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityColorFinishHeightMaterialGaugeAssembledPrice
DURHAM MANUFACTURING EPTD18325PU95 Platform Truck, Diamond Pattern Caster, Capacity 1400 Lbs, Size 18 x 32 Inch | CF6KHZ EPTD18325PU951400 lbs.GrayTextured Powder Coat34 7/8"Steel12 ga.Yes€245.63
DURHAM MANUFACTURING EPTD24485PU95 Platform Truck, Diamond Pattern Caster, Capacity 1400 Lbs, Size 24 x 48 Inch | CF6KJA EPTD24485PU951400 lbs.GrayTextured Powder Coat34 7/8"Steel12 ga.Yes€313.04
DURHAM MANUFACTURING EPTD24605PU95 Platform Truck, Diamond Pattern Caster, Capacity 1400 Lbs, Size 24 x 60 Inch | CF6KJB EPTD24605PU951400 lbs.GrayTextured Powder Coat34 7/8"Steel12 ga.Yes€358.30
RFQ
DURHAM MANUFACTURING EPTD30365PU95 Platform Truck, Diamond Pattern Caster, Capacity 1400 Lbs, Size 30 x 36 Inch | CF6KJC EPTD30365PU951400 lbs.GrayTextured Powder Coat34 7/8"Steel12 ga.Yes€291.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING EPTD36485PU95 Platform Truck, Diamond Pattern Caster, Capacity 1400 Lbs, Size 36 x 48 Inch
€375.50 /unit