DURHAM MANUFACTURING EPT306010SPN95 Platform Truck, Capacity 1500 Lbs, Size 30 x 60 Inch | CF6KGU

DURHAM MANUFACTURING EPT306010SPN95 Platform Truck, Capacity 1500 Lbs, Size 30 x 60 Inch

Item: CF6KGU Model: EPT306010SPN95
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€449.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
AssembledYes
ColorGray
FinishTextured Powder Coat
Gauge12 ga.
Height40.938"
Length63 5/8"
Load Capacity1500 lbs.
MaterialSteel
Width30 3/8"

Shipping Info:

Ship weight (kg) 77.211
Ship height (cm)103.99
Ship length (cm)161.62
Ship width (cm)77.17
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityHeightGaugeColorFinishMaterialAssembledPrice
DURHAM MANUFACTURING EPT-2448-95 Platform Truck, Capacity 2000 Lbs, Size 24 x 48 Inch | CF6KFG EPT-2448-952000 lbs.36 1/4"14 ga.GrayTextured Powder CoatSteelYes€322.25
DURHAM MANUFACTURING EPT-3048-95 Platform Truck, Capacity 2000 Lbs, Size 30 x 48 Inch | CF6KFH EPT-3048-952000 lbs.36 1/4"14 ga.GrayTextured Powder CoatSteelYes€333.56
DURHAM MANUFACTURING EPT-3060-95 Platform Truck, Capacity 2000 Lbs, Size 30 x 60 Inch | CF6KFJ EPT-3060-952000 lbs.36 1/4"14 ga.GrayTextured Powder CoatSteelYes€359.36
RFQ
DURHAM MANUFACTURING EPT18368PN95 Platform Truck, Capacity 1200 Lbs, Size 18 x 36 Inch | CF6KFK EPT18368PN951000 lbs.38 1/2"12 ga.GrayTextured Powder CoatSteelYes€412.93
DURHAM MANUFACTURING EPT18485PU95 Platform Truck, Capacity 1400 Lbs, Size 18 x 48 Inch | CF6KFL EPT18485PU951400 lbs.34 7/8"12 ga.GrayTextured Powder CoatSteelYes€289.78
DURHAM MANUFACTURING EPT18488SPN95 Platform Truck, Capacity 2400 Lbs, Size 18 x 48 Inch | CF6KFM EPT18488SPN951200 lbs.38 1/2"12 ga.GrayTextured Powder CoatSteelYes€456.13
DURHAM MANUFACTURING EPT243610SPN95 Platform Truck, Capacity 1500 Lbs, Size 24 x 36 Inch | CF6KFN EPT243610SPN951500 lbs.40.938"12 ga.GrayTextured Powder CoatSteelYes€491.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING EPT306010SPN95 Platform Truck, Capacity 1500 Lbs, Size 30 x 60 Inch
€449.46 /unit