DURHAM MANUFACTURING EMDC-361872-95 Ventilated Shelf Cabinet, 3 Adjustable Shelf, 14 Gauge, Size 36 x 18 x 72 Inch | AB3MDC 1UBL2

DURHAM MANUFACTURING EMDC-361872-95 Ventilated Shelf Cabinet, 3 Adjustable Shelf, 14 Gauge, Size 36 x 18 x 72 Inch

Item: AB3MDC Model: EMDC-361872-95Cross Ref: 1UBL2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,782.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVentilated Storage Cabinet
Assembled/unassembledAssembled
AssemblyWelded
ColorGray
Door TypeClearview
FinishPowder Coat
HandleKeyed Chrome Locking
Handle FinishChrome Plated
Handle TypeKeyed Locking
MaterialWelded Steel
Number Of Doors2
Number Of Drawers0
Number Of Shelves4
Overall Depth18"
Overall Height72"
Overall Width36"
Shelf Capacity900 lbs.
Strength RatingHeavy Duty
Total Number Of Drawers0
Audit Trail StorageNone
Base TypeFrame
Body Panel TypeVentilated
Cabinet ColorGray
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsShelves
Cabinet StyleShelves
Door Handle TypeSwing
Door Locking Points3
Duty RatingExtra Heavy Duty
Frame AssembledAssembled
Includes KeysYes
Load Capacity Per Shelf1250 lbs.
Lock TypeKeyed
Method Of ConstructionWelded
Number Of Keys4
Panel Material Thickness14 ga.
Shelf AdjustabilityAdjustable
Shelf Adjustment Increments4"

Shipping Info:

Ship weight (kg) 124.578
Ship height (cm)182.88
Ship length (cm)91.77
Ship width (cm)46.36
HS code9403.2
Country of OriginMX

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightFinishNumber Of ShelvesHandle TypeHeightColorPrice
DURHAM MANUFACTURING EMDC-361860-95 Ventilated Shelf Cabinet, 3 Adjustable Shelf, 14 Gauge, Size 36 x 60 Inch | AB3MDB 1UBL1 EMDC-361860-9536"18"60"Powder Coat3Keyed Locking-Gray€1,596.30
RFQ
DURHAM MANUFACTURING EMDC-361884-95 Ventilated Shelf Cabinet, 4 Adjustable Shelf, 14 Gauge, Size 36 x 84 Inch | AB3MDD 1UBL3 EMDC-361884-9536"18"84"Powder Coat4Keyed Locking-Gray€1,904.72
RFQ
DURHAM MANUFACTURING EMDC-481872-95 Ventilated Shelf Cabinet, 3 Adjustable Shelf, 14 Gauge, Size 48 x 18 x 72 Inch | AB3MDE 1UBL4 EMDC-481872-9548"18"72"Powder Coat3Keyed Locking-Gray€1,644.35
RFQ
DURHAM MANUFACTURING EMDC-362442-95 Ventilated Shelf Cabinet, 2 Adjustable Shelf, 14 Gauge, Size 36 x 42 Inch | AD2FMB 3NYK4 EMDC-362442-9536"24"42"Powder Coat2Keyed Locking-Gray€1,187.12
DURHAM MANUFACTURING EMDC-362472-95 Ventilated Shelf Cabinet, 3 Adjustable Shelf, 14 Gauge, Size 36 x 24 x 72 Inch | AD2FMC 3NYK5 EMDC-362472-9536"24"72"Powder Coat3Keyed Locking-Gray€1,696.53
RFQ
DURHAM MANUFACTURING EMDC-362484-95 Ventilated Shelf Cabinet, 3 Adjustable Shelf, 14 Gauge, Size 36 x 84 Inch | AD2FMD 3NYK6 EMDC-362484-9536"24"84"Powder Coat3Keyed Locking-Gray€1,922.00
RFQ
DURHAM MANUFACTURING EMDC-482472-95 Ventilated Shelf Cabinet, 3 Adjustable Shelf, 14 Gauge, Size 48 x 24 x 72 Inch | AD2FME 3NYK7 EMDC-482472-9548"24"72"Powder Coat3Swing-Gray€2,118.88
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING EMDC-361872-95 Ventilated Shelf Cabinet, 3 Adjustable Shelf, 14 Gauge, Size 36 x 18 x 72 Inch
€1,782.79 /unit