DURHAM MANUFACTURING 610-95 Storage Cabinet, Size 12-5/8 x 12-1/8 x 24-1/2 Inch | AD8BQM

DURHAM MANUFACTURING 610-95 Storage Cabinet, Size 12-5/8 x 12-1/8 x 24-1/2 Inch

Item: AD8BQM Model: 610-95Cross Ref: 4HU90
In Stock

Get it by Tuesday, Jun 17

€203.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledAssembled
Attaches ToStorage Inside Van
Capacity25 lbs.
ColorGray
Depth12 1/8"
FinishBaked Enamel
Height24 1/2"
Locking SystemLocking Hinge
MaterialSteel
Number Of Drawers4
Number Of Shelves4
ResistanceAcid, Rust
Width12 5/8"
Compatible Vehicle TypeCargo Vans, Trucks
Drawer Load Capacity25 lbs.
Gauge20 ga.
Latch TypePull Handle
Load Capacity240 lbs.
Lock TypePadlockable
Number Of Compartments4
Overall Depth12 7/8"
Overall Height24 1/2"
Overall Width12 5/8"
Shelf Depth11 7/8"
Shelf Height11.188"
Shelf Width5 7/8"

Shipping Info:

Ship weight (kg) 14.1615
Ship height (cm)62.23
Ship length (cm)32.08
Ship width (cm)32.72
HS code9403.2
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthDoor TypeNumber Of ShelvesFinishLocking SystemTotal Number Of DrawersHandlePrice
DURHAM MANUFACTURING HDDS244878-8S95 Storage Cabinet, 8 Adjustable Shelf, 12 Gauge, Size 48 x 78 Inch | AA7MQW 16D697 HDDS244878-8S9578"48"Double8Powder CoatThree Point-Keyed Chrome Locking€3,161.32
RFQ
DURHAM MANUFACTURING HDDS246078-8S95 Storage Cabinet, 8 Adjustable Shelf, 12 Gauge, Size 60 x 78 Inch | AA7MQX 16D698 HDDS246078-8S9578"60"Double8Powder CoatThree Point-Keyed Chrome Locking€3,642.52
RFQ
DURHAM MANUFACTURING SJC-DLP-4S-14DS-95 Storage Cabinet, 4 Adjustable Shelf, 14 Gauge, Size 48 x 84 Inch | AB3MCK 1UBJ4 SJC-DLP-4S-14DS-9584"48"Box4Powder CoatThree Point-Keyed Chrome Locking€2,917.92
RFQ
DURHAM MANUFACTURING HDCD244878-6B95 Storage Cabinet, 6 Drawer, 12 Gauge, Size 48 x 78 Inch | AC6JPW 34A943 HDCD244878-6B9578"48"Standard4Powder CoatThree Point6Padlockable€3,606.31
RFQ
DURHAM MANUFACTURING HDDS243666-6S95 Storage Cabinet, 6 Adjustable Shelf, 12 Gauge, Size 36 x 66 Inch | AC6JQK 34A956 HDDS243666-6S9566"36"Standard6Powder CoatThree Point-Padlockable€2,126.11
RFQ
DURHAM MANUFACTURING HDDS244866-6S95 Storage Cabinet, 6 Adjustable Shelf, 12 Gauge, Size 48 x 66 Inch | AC6JQL 34A957 HDDS244866-6S9566"48"Standard6Powder CoatThree Point-Padlockable€2,588.14
RFQ
DURHAM MANUFACTURING HDDS247278-8S95 Storage Cabinet, 8 Adjustable Shelf, 12 Gauge, Size 72 x 78 Inch | AC6JRK 34A980 HDDS247278-8S9578"72"Standard8Powder CoatThree Point-Padlockable€3,220.55
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 610-95 Storage Cabinet, Size 12-5/8 x 12-1/8 x 24-1/2 Inch
€203.17 /unit