DURHAM MANUFACTURING SJC-DLP-4S-14DS-95 Storage Cabinet, 4 Adjustable Shelf, 14 Gauge, Size 48 x 84 Inch | AB3MCK 1UBJ4

DURHAM MANUFACTURING SJC-DLP-4S-14DS-95 Storage Cabinet, 4 Adjustable Shelf, 14 Gauge, Size 48 x 84 Inch

Item: AB3MCK Model: SJC-DLP-4S-14DS-95Cross Ref: 1UBJ4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,886.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
AssemblyWelded
ColorGray
Door TypeBox
FinishPowder Coat
HandleKeyed Chrome Locking
Handle FinishChrome Plated
Handle TypeKeyed Locking
Locking SystemThree Point
MaterialWelded Steel
Number Of Door Shelves14
Number Of Shelves4
Overall Depth24"
Overall Height84"
Overall Width48"
Shelf Capacity700 lbs.
Total Number Of Drawers0
AssembledAssembled
Base TypeFrame
Bin Louvered Panel LocationDoor
Cabinet ColorGray
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsShelves
Cabinet StyleShelf And Bin
Door Handle TypeSwing
Door Locking Points3
Duty RatingExtra Heavy Duty
Load Capacity Per Shelf750 lbs.
Lock TypeKeyed
Method Of ConstructionWelded
Number Of Bins0
Number Of Cabinet Bins0
Number Of Cabinet Shelves4
Number Of Door Bins0
Number Of Doors2
Number Of Keys4
Panel Thickness14 ga.
Shelf Adjustability(4) Adjustable
Shelf Adjustment Increments4"

Shipping Info:

Ship weight (kg) 236.367
Ship height (cm)213.36
Ship length (cm)122.25
Ship width (cm)62.38
HS code9403.2
Country of OriginMX

Product Variants

ProductModelOverall HeightOverall WidthDoor TypeNumber Of ShelvesFinishLocking SystemTotal Number Of DrawersHandlePrice
DURHAM MANUFACTURING HDDS244878-8S95 Storage Cabinet, 8 Adjustable Shelf, 12 Gauge, Size 48 x 78 Inch | AA7MQW 16D697 HDDS244878-8S9578"48"Double8Powder CoatThree Point-Keyed Chrome Locking€3,161.32
RFQ
DURHAM MANUFACTURING HDDS246078-8S95 Storage Cabinet, 8 Adjustable Shelf, 12 Gauge, Size 60 x 78 Inch | AA7MQX 16D698 HDDS246078-8S9578"60"Double8Powder CoatThree Point-Keyed Chrome Locking€3,642.52
RFQ
DURHAM MANUFACTURING HDCD244878-6B95 Storage Cabinet, 6 Drawer, 12 Gauge, Size 48 x 78 Inch | AC6JPW 34A943 HDCD244878-6B9578"48"Standard4Powder CoatThree Point6Padlockable€3,606.31
RFQ
DURHAM MANUFACTURING HDDS243666-6S95 Storage Cabinet, 6 Adjustable Shelf, 12 Gauge, Size 36 x 66 Inch | AC6JQK 34A956 HDDS243666-6S9566"36"Standard6Powder CoatThree Point-Padlockable€2,126.11
RFQ
DURHAM MANUFACTURING HDDS244866-6S95 Storage Cabinet, 6 Adjustable Shelf, 12 Gauge, Size 48 x 66 Inch | AC6JQL 34A957 HDDS244866-6S9566"48"Standard6Powder CoatThree Point-Padlockable€2,588.14
RFQ
DURHAM MANUFACTURING HDDS247278-8S95 Storage Cabinet, 8 Adjustable Shelf, 12 Gauge, Size 72 x 78 Inch | AC6JRK 34A980 HDDS247278-8S9578"72"Standard8Powder CoatThree Point-Padlockable€3,220.55
RFQ
DURHAM MANUFACTURING JC-482478-5S-95 Storage Cabinet, 5 Adjustable Shelf, 14 Gauge, Size 48 x 78 Inch | AD2FMY 3NYN6 JC-482478-5S-9578"48"Standard5Powder CoatThree Point-Keyed Chrome Locking€2,798.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING SJC-DLP-4S-14DS-95 Storage Cabinet, 4 Adjustable Shelf, 14 Gauge, Size 48 x 84 Inch
€2,886.30 /unit