RHEEM SP1082-003 Thermostat SPDT | CT9AXH

RHEEM SP1082-003 Thermostat SPDT

Item: CT9AXH Model: SP1082-003Cross Ref: 54JH18
In Stock

Get it by Tuesday, Jun 17

€35.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostat SPDT
Contact Rating Current @ Voltage25A @ 277V 30A @ 120/240V
Maximum Temperature Control140°F
Minimum Temperature Control80°F
Pilot Duty Power @ Voltage125 VA @ 120/480V
PoleSingle Pole
Sub-brandRheem Mfg Co
Switch ActionSnap
ThrowDouble Throw
Wattage @ Voltage3600W @ 120V
Controller TypeLimit Control, Thermostat
StandardsCALIFORNIA PROPOSITION 65

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaximum Temperature ControlMinimum Temperature ControlContact Rating Current @ VoltagePilot Duty Power @ VoltagePoleWattage @ VoltagePrice
RHEEM SP210239 Thermostat SPDT | CT9AXG SP210239150°F90°F25A @ 277V 30A @ 120/240V125 VA @ 120/480VSingle Pole3600W @ 120V€10.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RHEEM SP1082-003 Thermostat SPDT
€35.67 /unit