DURHAM MANUFACTURING 4STEDG-EX-3048-6PU-95 Mesh Box Truck, 4 Sided, Drop Gate, Size 48 x 30 Inch | CF6JXR

DURHAM MANUFACTURING 4STEDG-EX-3048-6PU-95 Mesh Box Truck, 4 Sided, Drop Gate, Size 48 x 30 Inch

Item: CF6JXR Model: 4STEDG-EX-3048-6PU-95
In Stock

Get it by Tuesday, Jun 17

€696.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMesh Box Truck
AssembledYes
ColorGray
FinishTextured Powder Coat
Height40"
Length54 1/2"
Load Capacity2000 lbs.
MaterialSteel
Number Of Gauges14
Width30 3/8"

Shipping Info:

Ship weight (kg) 80.343
Ship height (cm)101.6
Ship length (cm)138.43
Ship width (cm)77.17
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityHeightAssembledColorFinishMaterialNumber Of GaugesPrice
DURHAM MANUFACTURING 4SLT-EX1832-1.2K-95 Mesh Box Truck, Low Deck, 4 Sided, 2 Shelf, Size 32 x 18 Inch | CF6JWT 4SLT-EX1832-1.2K-951200 lbs.40 1/8"YesGrayTextured Powder CoatSteel14€399.51
DURHAM MANUFACTURING 4SLT-EX1836-5PO-95 Mesh Box Truck, Low Deck, 4 Sided, 2 Shelf, Size 36 x 18 Inch | CF6JWU 4SLT-EX1836-5PO-951400 lbs.40 1/8"YesGrayTextured Powder CoatSteel14€381.53
DURHAM MANUFACTURING 4SLT-EX3048-5PO-95 Mesh Box Truck, Low Deck, 4 Sided, 2 Shelf, Size 48 x 30 Inch | CF6JWV 4SLT-EX3048-5PO-951400 lbs.40 1/8"YesGrayTextured Powder CoatSteel14€546.95
DURHAM MANUFACTURING 4ST-EX-1836-5PO-95 Mesh Box Truck, 4 Sided, Tubular Handle, Size 36 x 18 Inch | CF6JWW 4ST-EX-1836-5PO-951400 lbs.28.062"YesGrayTextured Powder CoatSteel14€332.08
DURHAM MANUFACTURING 4ST-EX-2436-5PO-95 Mesh Box Truck, 4 Sided, Tubular Handle, Size 36 x 24 Inch | CF6JWX 4ST-EX-2436-5PO-951400 lbs.28.062"YesGrayTextured Powder CoatSteel14€370.17
DURHAM MANUFACTURING 4ST-EX-2436-6MR-95 Mesh Box Truck, 4 Sided, Tubular Handle, Size 36 x 24 Inch, Gray | CF6JWY 4ST-EX-2436-6MR-952000 lbs.29.438"YesGrayTextured Powder CoatSteel14€530.01
DURHAM MANUFACTURING 4ST-EX-306033-6MR-95 Mesh Box Truck, 4 Sided, Tubular Handle, Size 60 x 30 Inch | CF6JWZ 4ST-EX-306033-6MR-952000 lbs.33"YesGrayTextured Powder CoatSteel14€788.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 4STEDG-EX-3048-6PU-95 Mesh Box Truck, 4 Sided, Drop Gate, Size 48 x 30 Inch
€696.21 /unit