DURHAM MANUFACTURING 3501-DLP-PB-96-2S-95 Cabinet, 2 Shelf, 96 Bin, Height 72 Inch | AD2FNC

DURHAM MANUFACTURING 3501-DLP-PB-96-2S-95 Cabinet, 2 Shelf, 96 Bin, Height 72 Inch

Item: AD2FNC Model: 3501-DLP-PB-96-2S-95Cross Ref: 3NYP1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,782.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCabinet
Assembled/unassembledAssembled
Base TypeFrame
Bin Cabinet Door StyleLouvered Panel
Bin Cabinet StyleShelving
Bin ColorYellow
Bin Depth5"
Bin Height3"
Bin MaterialPolypropylene
Bin Width4"
Bins Per Cabinet0
Bins Per Door48 , 96
Cabinet ColorGray
Cabinet FinishPowder Coated
Cabinet Handle StyleSwing
Cabinet Height72"
Cabinet Locking MechanismKeyed
Cabinet MaterialSteel
Cabinet Shelf Capacity900 lbs.
Cabinet Storage ComponentsBins, Pegboard, Shelves
Cabinet Strength RatingHeavy Duty
ColorGray
Depth Of Cabinet24"
Door Locking Points3
Door TypeFlush , Flush Style
FinishPowder Coat , Powder Coated
Finish - CabinetsPowder Coated
Frame AssembledAssembled
Gauge14 ga.
Locking CabinetYes
MaterialSteel , Welded Steel
Method Of ConstructionWelded
Mobile/stationaryStationary
MobilityStationary
No. Of Shelves2
Number Of Bins96
Number Of Cabinet Bins96
Number Of Cabinet Shelves2
Number Of Door Bins96
Number Of Door Shelves0
Number Of Keys2
Overall Depth24"
Overall Height72"
Overall Load CapacityNot Rated
Overall Width36"
Pegboard Height36"
Pegboard Width36"
Shelf AdjustabilityAdjustable
Total Number Of Bins96
Total Number Of Door Bins96
Total Number Of Drawers0
Total Number Of Shelves2
Width Of Cabinet36"
AssembledAssembled
Load Capacity Per Shelf1250 lbs.
Panel Thickness14 ga.

Shipping Info:

Ship weight (kg) 154.512
Ship height (cm)182.88
Ship length (cm)91.77
Ship width (cm)61.6
HS code9403.2
Country of OriginMX

Product Variants

ProductModelColorFinishOverall WidthOverall DepthOverall HeightDoor TypeNumber Of BinsNumber Of Cabinet ShelvesPrice
DURHAM MANUFACTURING DC36-4S12DS-95 Cabinet, 12 Door Tray, 4 Adjustable Shelf, 14 Gauge, Size 36 x 72 Inch | AB3MCV DC36-4S12DS-95-Powder Coat36"24"72"Box-4€2,032.04
RFQ
DURHAM MANUFACTURING 611-95 Cabinet Storage, 9 Drawer | AC9VQE 611-95GrayBaked Enamel------€331.76
DURHAM MANUFACTURING 3602-BLP-14-2S-95 Cabinet, 14 Bin, Size 36 x 72 Inch | AD2FMK 3602-BLP-14-2S-95GrayPowder Coat36"18"72"Flush Style142€1,801.63
RFQ
DURHAM MANUFACTURING 3501-BDLP-102-3S-95 Cabinet, 102 Bin, Size 36 x 72 Inch | AD2FMQ 3501-BDLP-102-3S-95GrayPowder Coat36"24"72"Flush Style1023€2,717.14
RFQ
DURHAM MANUFACTURING 3501-BDLP-132-95 Cabinet, 132 Bin, Size 36 x 72 Inch | AD2FMR 3501-BDLP-132-95GrayPowder Coat36"24"72"Flush Style132-€3,016.38
RFQ
DURHAM MANUFACTURING JC-137-3S-95 Cabinet, 137 Bin, Size 48 x78 Inch | AD2FMZ JC-137-3S-95GrayPowder Coat48"24"78"Flush Style1373€2,837.15
RFQ
DURHAM MANUFACTURING JC-171-95 Cabinet, 171 Bin, Size 48 x78 Inch | AD2FNA JC-171-95GrayPowder Coat48"24"78"Flush Style171-€3,234.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 3501-DLP-PB-96-2S-95 Cabinet, 2 Shelf, 96 Bin, Height 72 Inch
€1,782.13 /unit