DURHAM MANUFACTURING 226-95 Compartment Box, Small, Empty, Steel | CF6JJW

DURHAM MANUFACTURING 226-95 Compartment Box, Small, Empty, Steel

Item: CF6JJW Model: 226-95Cross Ref: 656N19
In Stock

Get it by Monday, Jun 16

€16.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompartment Box
AssembledYes
ColorGray
Compartment Depth9 1/4"
Compartment Height2 1/8"
Compartment Width13 3/8"
Depth9 7/8"
FinishGloss Powder Paint , Powder Coat
For Use With Mfr. Model Number306, 307, 308
Handle IncludedYes
Height2 1/8"
Hinge TypePiano
Length13.562"
Load Capacity40 lbs.
MaterialSteel
Maximum Number Of Dividers0
Number Of Compartments0
Number Of Dividers0
Removable DividersNo
Width13 5/8" , 9 7/8"
Compatible Manufacturer Model Number306, 307, 308
Includes HandleYes
Overall Depth9 7/8"
Overall Height2 1/8"
Overall Width13 5/8"
Product TypeCompartmented Box

Shipping Info:

Ship weight (kg) 1.3815
Ship height (cm)5.41
Ship length (cm)34.44
Ship width (cm)25.1
HS code7326.9
Country of OriginUS

Product Variants

ProductModelNumber Of CompartmentsColorFinishHeightCompartment HeightCompartment WidthCompartment DepthDepthPrice
DURHAM MANUFACTURING 117-95-D925 Compartment Box, 6 Compartment, Size 12 x 18 x 3 Inch, Steel | AD8CVX 4HY20 117-95-D925-GrayPowder Coat-----€41.84
DURHAM MANUFACTURING 099-95-D928 Compartment Box, 12 Compartment, Size 12 x 18 x 3 Inch, Steel | AD8CVY 4HY21 099-95-D928-GrayPowder Coat-----€51.94
DURHAM MANUFACTURING 125-17-S1158 Compartment Box, 6 Compartment, Size 12 x 18 x 3 Inch, Steel, Red | AE4CJH 5JEN4 125-17-S1158-RedPowder Coat-----€40.58
DURHAM MANUFACTURING 099-17-S1158 Compartment Box, 12 Compartment, Size 12 x 18 x 3 Inch, Steel, Red | AE4CJJ 5JEN5 099-17-S1158-RedPowder Coat-----€43.59
DURHAM MANUFACTURING 102-95 Compartment Box, 24 Opening, Size 18 x 12 x 3 Inch, Steel | CF6JDX 102-95-GrayGloss Powder Paint3.062"----€29.48
DURHAM MANUFACTURING 102PC227-95 Compartment Box With Grip Handle, 24 Opening, Size 18 x 12 x 3 Inch, Steel | CF6JED 102PC227-95-GrayGloss Powder Paint3.062"----€37.24
DURHAM MANUFACTURING 107-95 Compartment Box, 32 Opening, Size 18 x 12 x 3 Inch, Steel | CF6JFD 107-95-GrayGloss Powder Paint3.062"----€29.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 226-95 Compartment Box, Small, Empty, Steel
€16.24 /unit