Flat Shipping

Flat Shipping at €24.99 + VAT

DURHAM MANUFACTURING 125-17-S1158 Compartment Box, 6 Compartment, Size 12 x 18 x 3 Inch, Steel, Red | AE4CJH 5JEN4

DURHAM MANUFACTURING 125-17-S1158 Compartment Box, 6 Compartment, Size 12 x 18 x 3 Inch, Steel, Red

Item: AE4CJH Model: 125-17-S1158Cross Ref: 5JEN4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompartment Box
ColorRed
Compartments Per Drawer6
Drawer Depth12"
Drawer Height3"
Drawer Width18"
FinishPowder Coat
For Use With Grainger Item Number4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885
Load Capacity40 lbs.
MaterialSteel
Compartment Depth1 7/8"
Compartment Height3 1/16"
Compartment Hxwxd3" x 17 1/2" x 1 7/8"
Compartment Width17 1/2"
Compatible Manufacturer Model Number303-95-945, 303-95-D918, 303-95-D943, 303-95-D944, 303-95-D950, 303-95-D952
Number Of Compartments6
Number Of Dividers0
Overall Depth12 1/2"
Overall Height3 1/8"
Overall Width18 3/8"
Product TypeCompartmented Box
Removable DividersNo

Shipping Info:

Ship weight (kg) 3.06
Ship height (cm)7.95
Ship length (cm)31.75
Ship width (cm)46.69
HS code9403200030
Country of OriginUS

Product Variants

ProductModelNumber Of CompartmentsColorFinishHeightCompartment HeightCompartment WidthCompartment DepthDepthPrice
DURHAM MANUFACTURING 117-95-D925 Compartment Box, 6 Compartment, Size 12 x 18 x 3 Inch, Steel | AD8CVX 4HY20 117-95-D925-GrayPowder Coat-----€41.84
DURHAM MANUFACTURING 099-95-D928 Compartment Box, 12 Compartment, Size 12 x 18 x 3 Inch, Steel | AD8CVY 4HY21 099-95-D928-GrayPowder Coat-----€51.94
DURHAM MANUFACTURING 099-17-S1158 Compartment Box, 12 Compartment, Size 12 x 18 x 3 Inch, Steel, Red | AE4CJJ 5JEN5 099-17-S1158-RedPowder Coat-----€43.59
DURHAM MANUFACTURING 102-95 Compartment Box, 24 Opening, Size 18 x 12 x 3 Inch, Steel | CF6JDX 102-95-GrayGloss Powder Paint3.062"----€29.48
DURHAM MANUFACTURING 102PC227-95 Compartment Box With Grip Handle, 24 Opening, Size 18 x 12 x 3 Inch, Steel | CF6JED 102PC227-95-GrayGloss Powder Paint3.062"----€37.24
DURHAM MANUFACTURING 107-95 Compartment Box, 32 Opening, Size 18 x 12 x 3 Inch, Steel | CF6JFD 107-95-GrayGloss Powder Paint3.062"----€29.48
DURHAM MANUFACTURING 109-95 Compartment Box, 21 Opening, Size 18 x 12 x 3 Inch, Steel | CF6JFF 109-95-GrayGloss Powder Paint3.062"----€29.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 125-17-S1158 Compartment Box, 6 Compartment, Size 12 x 18 x 3 Inch, Steel, Red
€41.98 /unit