Flat Shipping

Flat Shipping at €24.99 + VAT

CHEM-TECH X100-XA-AAAAG19 Chemical Metering Pump, Electric Motor, CSPE/PTFE/Viton, Styrene Acrylonitrile, PVC

Item: CQ8RNR Model: X100-XA-AAAAG19Cross Ref: 49AV28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,030.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Metering Pump
Ball MaterialCeramic
Ball Material - PumpsCeramic
Body MaterialStyrene Acrylonitrile
Body Material - PumpsStyrene Acrylonitrile
Check Ball MaterialCeramic
Chemical Metering Pump TypeDiaphragm
Compatible ChemicalsAmmonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 20%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Water
Control ProgramsManual Control
Cord Length6 ft.
Degassing Valve IncludedNo
Diaphragm MaterialCSPE, PTFE, Viton
Discharge Connection Size1/2"
Discharge Connection TypeTube
Display Qty1
Drive TypeElectric Motor
Duty CycleContinuous
FeaturesAdjustable Output Via Stroke Length
Fitting MaterialPVC
Flow Rate Output ControlAdjustable
Frequency60 Hz
Head MaterialPVC
Height9"
Housing MaterialStyrene Acrylonitrile
Hp - Pumps1/60 hp
IncludesBleed Valve, Foot Valve Strainer With Weight, Injection Back Pressure Valve, Tube
Includes Degassing ValveNo
Intake Connection Size1/2"
Intake Connection TypeTube
Length8 7/8"
Max. Discharge Pressure60 psi
Max. Flow Rate100 GPD
Max. Hp1/60 hp
Max. Media Temp.104°F
Max. Motor Speed70 RPM
Max. Pressure60 psi
Max. Strokes Per Minute70 strokes/min.
Max. Viscosity300 cPS
Max. Viscosity - Pumps300 cPS
Maximum Motor Speed70 RPM
Min. Flow Rate10 GPD
Motor Hp1/60 hp
Motor Rpm70 RPM
Nameplate Voltage115/230V AC
No. Of Feeds1
Operating Pressure60 psi
Overall Height7.3"
Overall Length8 4/5"
Overall Width7 2/5"
Phase - Pumps1
Pump TypeDiaphragm
Reproducibility-5% to +5%
Reproducibility - Pumps-5% to +5%
Seal MaterialCSPE
Self PrimingYes
Self-primingYes
Suction Lift4 ft.
Turn Down Ratio10:1
Turn Down Ratio - Pumps101
Width7 3/8"
Chemical CompatibilityAmmonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 20%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Water
Max. Horsepower1/60 hp
Max. Media Temperature104°F
Max. Stroke Rate70 strokes/min.
Number Of Feeds1
PhaseSingle
PrimingSelf Priming
Pump Drive TypeElectric Motor
StandardsCETLUS LISTED, ETL

Shipping Info:

Ship weight (kg) 3.78
Ship height (cm)18.54
Ship length (cm)22.35
Ship width (cm)18.8
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEM-TECH X100-XA-AAAAG19 Chemical Metering Pump, Electric Motor, CSPE/PTFE/Viton, Styrene Acrylonitrile, PVC
€1,030.15 /unit