DURHAM MANUFACTURING 124-95-ADLH-IND Variable Compartment Insert, Large, 12 Divider, Polypropylene | CF6JGV

DURHAM MANUFACTURING 124-95-ADLH-IND Variable Compartment Insert, Large, 12 Divider, Polypropylene

Item: CF6JGV Model: 124-95-ADLH-INDCross Ref: 52JD34
In Stock

Get it by Tuesday, Jun 17

€15.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
AssembledYes
ColorGray
Compartment Depth1 7/8"
Compartment Size17 1/2" x 1 7/8"
Compartment Width17 1/2"
Depth12"
FinishPowder Coat
For Drawer Depth12"
For Drawer Height3"
For Drawer Width18"
For Use With Mfr. Model Number123-95
Height2.969" , 3"
Length18.062"
MaterialPolypropylene
Number Of Compartments6
Number Of Dividers12
Removable DividersSide To Side
Width11.938" , 18"
Compartment Hxwxd(6) 17 1/2" x 1 7/8"
Compatible Manufacturer Model Number123-95
Overall Depth12"
Overall Height3"
Overall Width18"
Product TypeCompartmented Box Insert

Shipping Info:

Ship weight (kg) 1.422
Ship height (cm)7.54
Ship length (cm)45.87
Ship width (cm)30.33
HS code3926.9
Country of OriginUS

Product Variants

ProductModelDepthMaterialColorFinishPrice
DURHAM MANUFACTURING 124-95-ADL-IND Variable Compartment Insert, Large, 9 Divider, Polypropylene | CF6JGU 124-95-ADL-IND12"PolypropyleneGrayPowder Coat€11.64
DURHAM MANUFACTURING 124-95-EXL-IND Variable Compartment Insert, Large, 6 Divider, Polypropylene | CF6JGW 124-95-EXL-IND12"PolypropyleneGrayPowder Coat€15.28
DURHAM MANUFACTURING 229-95-ADS-IND Variable Compartment Insert, Small, Polypropylene | CF6JKH 229-95-ADS-IND9 1/4"PolypropyleneGrayPowder Coat€9.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 124-95-ADLH-IND Variable Compartment Insert, Large, 12 Divider, Polypropylene
€15.28 /unit