APOLLO VALVES 766082757A Ball Valve, Size 2 Inch NPT, 3 Way, Stainless Steel, Latch Lever

Item: BY8FPP Model: 766082757A
In Stock

Get it by Tuesday, Jun 17

€967.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorSilver
Connection TypeFNPT
D13.5
D23.5
Dimensions5.34" x 2.37" x 2.94"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
MaterialStainless Steel
Medically CleanNo
Outer Pipe Dia. Connection 13.5"
Outer Pipe Dia. Connection 23.5"
Series76 Series Ball Valves
ShapeStraight
Size2"
Spindle MaterialStainless steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 3.159
Ship height (cm)7.47
Ship length (cm)13.56
Ship width (cm)6.02
Country of OriginUS

Product Variants

ProductModelConnection TypeShapeMaterialPrice
APOLLO 76-603-01 3-Way Diversion Ball Valve, Stainless Steel, 1/2 Inch Size | AK7BAA 7660301 7660301NPT-Stainless Steel€267.21
RFQ
APOLLO 76-607-01 3-Way Diversion Ball Valve, Stainless Steel, 1.5 Inch Size | AK7BAD 7660701 7660701NPT-Stainless Steel€912.53
RFQ
APOLLO 76-608-02 3-Way Diversion Ball Valve, Stainless Steel, Stem Grounded | AK7BAN 7660802 7660802NPT-Stainless Steel€1,193.71
RFQ
APOLLO 76-608-01 3-Way Diversion Ball Valve, Stainless Steel, 2 Inch Size | AK7BAT 7660801 7660801NPT-Stainless Steel€1,191.94
RFQ
APOLLO 7660227A Ball Valve, 3/8 Inch Npt, 3Way, Ss, Latch Lever | BY8FNY 7660227AFNPTStraight-€225.23
APOLLO 766032427A Ball Valve, 1/2 Inch Npt, 3Way, Ss, Graphite, Latch Lever | BY8FNZ 766032427AFNPTStraight-€220.65
APOLLO 766032756A Ball Valve, 1/2 Inch Npt, 3Way, Ss, Latch Lever | BY8FPA 766032756AFNPTStraight-€220.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 766082757A Ball Valve, Size 2 Inch NPT, 3 Way, Stainless Steel, Latch Lever
€967.67 /unit