Flat Shipping

Flat Shipping at €24.99 + VAT

DURABLE 826919 ID Badge Holder, Shell Style, Blank, Translucent, Blank, Acrylic, 2 3/16 Inch Length | CP3XHX

DURABLE 826919 ID Badge Holder, Shell Style, Translucent, Blank, Acrylic, 2 3/16 Inch Length

Item: CP3XHX Model: 826919Cross Ref: 461N93
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemBadge Holder
ColorTranslucent
For Use WithBadges, ID Cards
Height22 3/4"
IncludesLanyard
LegendBlank
Length2.188"
MaterialAcrylic
Material Thickness0.312"
TypeShell Style
Width4"
Background ColorClear
Background ColorTranslucent
Badge AttachmentPouch
Badge Pouch Width2 1/4"
Overall Depth4"
Overall Height7/8"
Overall Width2 1/4"
Product TypeBadge Holder

Shipping Info:

Ship weight (kg) 0.4815
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelMaterialColorHeightRetracted LengthLegendPkg. Qty.Price
DURABLE 891919 ID Badge Holder, Dual, Blank, Translucent, Blank, Polystyrene, 2 3/4 Inch Length | CP3XHH 891919PolystyreneTranslucent2 3/4"-Blank10€15.03
DURABLE 821919 ID Badge Holder, Dual, Blank, Translucent, Blank, Polystyrene, 2 3/4 Inch Length, 10 PK | CP3XHJ 821919PolystyreneTranslucent5 3/4"2 3/4"Blank10€46.21
DURABLE 821819 ID Badge Holder, Dual, Blank, Translucent, Blank, Polystyrene, 2 3/4 Inch Length, 25 PK | CP3XHK 821819PolystyreneTranslucent4.562"-Blank25€40.04
DURABLE 892419 ID Badge Holder, Dual/Shell Style, Blank, Translucent, Blank, Acrylic, 2 3/16 Inch Length | CP3XHM 892419AcrylicTranslucent2.688"-Blank10€27.53
DURABLE 891819 ID Badge Holder, Open Style, Blank, Translucent, Blank, Polystyrene, 2 3/4 Inch Length | CP3XHN 891819PolystyreneTranslucent2 3/4"-Blank10€14.10
DURABLE 801119 ID Badge Holder, Open Style, Blank, Translucent, Blank, Polystyrene, 2 3/4 Inch Length | CP3XHP 801119PolystyreneTranslucent5 3/4"2 3/4"Blank10€43.78
DURABLE 811819 ID Badge Holder, Open Style, Blank, Translucent, Blank, Polystyrene, 2 3/4 Inch Length | CP3XHQ 811819PolystyreneTranslucent4.562"-Blank25€37.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURABLE 826919 ID Badge Holder, Shell Style, Translucent, Blank, Acrylic, 2 3/16 Inch Length