DURA-SHELF ST9624x3 Bulk Shelving Solid Top 3 Shelf 96 x 24 x 51 | AA6RYY 14U089

DURA-SHELF ST9624x3 Bulk Shelving Solid Top 3 Shelf 96 x 24 x 51

Item: AA6RYY Model: ST9624x3Cross Ref: 14U089
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€699.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Rack
ColorBlack
ConstructionMolded
Decking MaterialHDPE
Depth24"
FinishFlat
Height51"
Load Capacity2650 lbs.
Load Capacity Per Shelf885 lbs.
MaterialHDPE
Number Of Shelves3
TypeFlat
Width96"
AdjustabilityFixed
Frame MaterialPlastic
Overall Depth24"
Overall Height51"
Overall Width96"
Resistance PropertiesCorrosion Resistant
Shelf StyleSolid
Shelving MaterialHigh Density Polyethylene
Shelving Strength RatingCommercial
Whole Unit Load Capacity2650 lbs.

Shipping Info:

Ship weight (kg) 76.05
Ship height (cm)45.72
Ship length (cm)243.84
Ship width (cm)101.6
HS code9403704031
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesLoad Capacity Per ShelfTypeDecking MaterialColorConstructionPlatform HeightPrice
DURA-SHELF ST3624B Bulk Shelving Solid Top 2 Shelf 36 x 24 x 27 | AA6RYK 14U077 ST3624B2330 lbs.FlatHDPEBlackMolded-€199.00
DURA-SHELF ST3636B Bulk Shelving Solid Top 2 Shelf 36 x 36 x 27 | AA6RYL 14U078 ST3636B2492 lbs.FlatHDPEBlackMolded-€280.11
DURA-SHELF ST4824B Bulk Shelving Solid Top 2 Shelf 48 x 24 x 27 | AA6RYM 14U079 ST4824B2452 lbs.FlatHDPEBlackMolded-€286.70
DURA-SHELF ST6624B Bulk Shelving Solid Top 2 Shelf 66 x 24 x 27 | AA6RYN 14U080 ST6624B2605 lbs.FlatHDPEBlackMolded-€310.50
RFQ
DURA-SHELF ST6636B Bulk Shelving Solid Top 2 Shelf 66 x 36 x 27 | AA6RYP 14U081 ST6636B2900 lbs.FlatHDPEBlackMolded-€472.54
RFQ
DURA-SHELF ST9624B Bulk Shelving Solid Top 2 Shelf 96 x 24 x 27 | AA6RYQ 14U082 ST9624B2885 lbs.FlatHDPEBlackMolded-€407.33
RFQ
DURA-SHELF ST9636B Bulk Shelving Solid Top 2 Shelf 96 x 36 x 27 | AA6RYR 14U083 ST9636B21320 lbs.FlatHDPEBlackMolded-€627.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURA-SHELF ST9624x3 Bulk Shelving Solid Top 3 Shelf 96 x 24 x 51
€699.91 /unit