Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01200.062.0375 Hex Cap Screw Grade 5 5/8-11 x 3-3/4 Pk5 | AB8APR 25CL85

APPROVED VENDOR U01200.062.0375 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 3 3/4 In Lg., 25/64 In Head Ht., Gr. 5, 5 Pk

Item: AB8APR Model: U01200.062.0375Cross Ref: 25CL85
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height25/64"
Head TypeHex
Head Width15/16"
Length3 3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length3 3/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length1 1/2"
Overall Length3 3/4"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.8532
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionMin. Thread LengthHead TypeDiameterThread SizeMaterialPkg. Qty.Price
APPROVED VENDOR 1KB58 Hex Cap Screw Grade 5 5/8-11 x 5-1/2 - Pack Of 25 | AB2AGH 1KB58Partially ThreadedRockwell C25-C34Right Hand-Hex-5/8"-11Steel25€62.15
APPROVED VENDOR U01200.062.0100 Hex Cap Screw Grade 5 5/8-11 x 1 - Pack Of 10 | AB6ZUZ 22TC62 U01200.062.0100Fully ThreadedRockwell C19Right Hand-Hex-5/8"-11Steel10€7.37
APPROVED VENDOR U01200.062.0125 Hex Cap Screw Grade 5 5/8-11 x 1-1/4 - Pack Of 10 | AB6ZVA 22TC63 U01200.062.0125Fully ThreadedRockwell C19Right Hand-Hex-5/8"-11Steel10€10.26
APPROVED VENDOR U01200.062.0150 Hex Cap Screw Grade 5 5/8-11 x 1-1/2 - Pack Of 10 | AB6ZVB 22TC64 U01200.062.0150Fully ThreadedRockwell C19Right Hand-Hex-5/8"-11Steel10€10.82
APPROVED VENDOR U01200.062.0175 Hex Cap Screw Grade 5 5/8-11 x 1-3/4 - Pack Of 10 | AB6ZVC 22TC65 U01200.062.0175Fully ThreadedRockwell C19Right Hand-Hex-5/8"-11Steel10€12.48
APPROVED VENDOR U01200.062.0200 Hex Cap Screw Grade 5 5/8-11 x 2 Pk5 | AB6ZVD 22TC66 U01200.062.0200Fully ThreadedRockwell C19Right Hand-Hex-5/8"-11Steel5€5.16
APPROVED VENDOR U01200.062.0225 Hex Cap Screw Grade 5 5/8-11 x 2-1/4 Pk5 | AB6ZVE 22TC67 U01200.062.0225Partially ThreadedRockwell C19Right Hand-Hex-5/8"-11Steel5€6.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01200.062.0375 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 3 3/4 In Lg., 25/64 In Head Ht., Gr. 5, 5 Pk
€17.16 /unit