Flat Shipping

Flat Shipping at €24.99 + VAT

DUPONT TK586TLYLG000100 Encapsulated Training Suit, Tychem 10000, Front, Taped Seam, Yellow | CP3XEZ

DUPONT TK586TLYLG000100 Encapsulated Training Suit, Tychem 10000, Front, Taped Seam, Yellow

Item: CP3XEZ Model: TK586TLYLG000100Cross Ref: 3WJL2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€734.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFront
Attached Glove StyleNot Included
Closure FeaturesStorm Flap
ColorYellow
Entry LocationFront
Epa LevelNot Rated
Face Shield StyleWide
Glove MaterialButyl
MaterialTychem
Seam StyleTaped
SizeL
StyleWide Face Shield
TypeTraining Suit
Attached Glove MaterialButyl Rubber
Epa Protection LevelNot Rated
FeaturesVapor Tight Zipper
Suit Air SupplySCBA
Suit Back StyleExpanded
Suit TypeTraining Suit
Suit TypeTraining

Shipping Info:

Ship weight (kg) 4.9014
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSizeEntry LocationMaterialSeam StyleFace Shield StyleColorStyleEpa LevelPrice
DUPONT TK586TLYMD000100 Encapsulated Training Suit, Tychem 10000, Front, Taped Seam, Yellow | CP3XEY TK586TLYMD000100MFrontTychemTapedWideYellowWide Face ShieldNot Rated€698.01
DUPONT TK586TLY2X000100 Encapsulated Training Suit, Tychem 10000, Front, Taped Seam, Yellow, 2Xl | CP3XFA TK586TLY2X0001002XLFrontTychemTapedWideYellowWide Face ShieldNot Rated€741.73
DUPONT TK586TLY3X000100 Encapsulated Training Suit, Tychem 10000, Front, Taped Seam, Yellow, 3Xl | CP3XFB TK586TLY3X0001003XLFrontTychemTapedWideYellowWide Face ShieldNot Rated€786.69
DUPONT TK586TLY4X000100 Encapsulated Training Suit, Tychem 10000, Front, Taped Seam, Yellow, 4Xl | CP3XFC TK586TLY4X0001004XLFrontTychemTapedWideYellowWide Face ShieldNot Rated€848.28
DUPONT TK586TLY5X000100 Encapsulated Training Suit, Tychem 10000, Front, Taped Seam, Yellow, 5Xl | CP3XFD TK586TLY5X0001005XLFrontTychemTapedWideYellowWide Face ShieldNot Rated€935.96
DUPONT TK586TLYXL000100 Encapsulated Training Suit, Tychem 10000, Front, Taped Seam, Yellow, Xl | CP3XFE TK586TLYXL000100XLFrontTychemTapedWideYellowWide Face ShieldNot Rated€698.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT TK586TLYLG000100 Encapsulated Training Suit, Tychem 10000, Front, Taped Seam, Yellow
€734.18 /unit