Flat Shipping

Flat Shipping at €24.99 + VAT

ITW BEE LEITZKE 98-0511 Square Machine Key Kit | AE2YXA 5A201

ITW BEE LEITZKE WWG-DISP-MK070HC Machine Key Kit, Plain, Rockwell B80-90, 70 Pieces, Undersized, Steel

Item: AE2YXA Model: WWG-DISP-MK070HCCross Ref: 5A201
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Key Kit
End TypeSquare
FinishPlain
GradeGrade 1018
HardnessRockwell B80-90
MaterialSteel
Number Of Pieces70
System Of MeasurementImperial
Tensile Strength82000 psi
Thickness Tolerance-0.002"
TypeUndersized
Includes(10) 1/4x1/4", (12) 3/16x1/4", (12) 3/16x3/16", (20) 1/8x1/8", (8) 3/8x3/8", (8) 5/16x5/16", Plastic Compartment Box with Lid Chart
Key ShapeStraight
Key TypeUndersized
Length1 1/2"
Material Grade/classUngraded
Number Of Sizes6
Product TypeMachine Key Assortment
Rockwell HardnessB80/90
Width Tolerance+0/-0.002"

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)3.05
Ship length (cm)13.72
Ship width (cm)8.89
HS code7318290000
Country of OriginUS

Product Variants

ProductModelTypeMaterialGradeFinishThickness ToleranceHardnessIncludesTensile StrengthPrice
ITW BEE LEITZKE 98-440 Woodruff Key Stock Kit | AD7KWU 4F416 WWG-DISP-WKC250HCMaintenance KitLow Carbon Steel-Plain+0.001"Rockwell B80-90-92000 psi€111.85
ITW BEE LEITZKE 98-169 Key Stock Kit | AE2YXB 5A202 WWG-DISP-MK-WKC401Big Shot Maintenance KitLow Carbon Steel-Plain-Rockwell B80-90--€295.12
APPROVED VENDOR WWGDISPSK007 Step Key Kit 7 Pc | AE6ZMK 5WA92 WWGDISPSK007StepSteel-Zinc Plated-0.002"Rockwell B851/2 X 5/8", 1/4 X 3/8", 1/4 X 5/16", 12" Lengths (1) Each: 3/16 X 1/8", 3/16 X 1/4", 3/8 X 1/2", 3/8 X 5/16", Standable Chipboard Container64000 psi€165.84
APPROVED VENDOR WWGDISPKSSOV007 Key Stock Kit 7 Pc | AE6ZMM 5WA94 WWGDISPKSSOV007OversizedStainless SteelGrade 18-8Plain-0.002"Rockwell B851/2 X 1/2", 1/4 X 1/4", 12" Lengths (1) Each: 1/8 X 1/8", 3/16 X 3/16", 3/8 X 3/8", 5/16 X 5/16", 7/16 X 7/16", Standable Chipboard Container64000 psi€239.98
APPROVED VENDOR WWGDISKSZCOV007 Key Stock Kit 7 Pc | AE6ZMP 5WA96 WWGDISKSZCOV007OversizedSteel-Zinc Plated-0.002"Rockwell B851/4 X 5/16", 12" Lengths (1) Each: 1/8 X 1/8", 3/16 X 1/4", 3/16 X 3/16", 3/8 X 7/16", 5/16 X 3/8", 7/16 X 1/2", Standable Chipboard Container64000 psi€44.49
APPROVED VENDOR WWGDISPKSSOV031 Key Stock Kit 31 Pc | AE6ZMR 5WA98 WWGDISPKSSOV031OversizedStainless SteelGrade 18-8Plain-0.002"Rockwell B80(3) Each: 7/16 X 7/16", 1/2 X 1/2", 1/4 X 1/4", 12" Lengths (5) Each: 1/8 X 1/8", 3/16 X 3/16", 3/8 X 3/8", 5/16 X 5/16", Standable Chipboard Container35000 psi€507.57
APPROVED VENDOR WWGDISKSZCOV031 Key Stock Kit 31 Pc | AE6ZPZ 5WB10 WWGDISKSZCOV031OversizedSteel-Zinc Plated-0.002"Rockwell B85(3) Each: 7/16 X 7/16", 1/2 X 1/2", 1/4 X 1/4", 12" Lengths (5) Each: 1/8 X 1/8", 3/16 X 3/16", 3/8 X 3/8", 5/16 X 5/16", Standable Chipboard Container64000 psi€175.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ITW BEE LEITZKE WWG-DISP-MK070HC Machine Key Kit, Plain, Rockwell B80-90, 70 Pieces, Undersized, Steel
€49.84 /unit