Flat Shipping

Flat Shipping at €24.99 + VAT

DUPONT NG120SWH5X002500 Collared Disposable Coverall, Microporous Film Laminate, Heavy Duty, Serged Seam, White | CP3VLV

DUPONT NG120SWH5X002500 Collared Disposable Coverall, Microporous Film Laminate, Heavy Duty, Serged Seam, White

Item: CP3VLV Model: NG120SWH5X002500Cross Ref: 29EU79
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€262.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisposable Coverall
Ankle StyleOpen
Attached HoodNo
Closure TypeZipper
Collar StyleStandard
ColorWhite
Coverall ConstructionCollared With Open Cuffs And Ankles
Coverall MaterialMicroporous Film Laminate
Coverall StyleCollared
Cuff StyleOpen
Gas TightNo
Hazard Protection TypeNon Hazardous Liquid Splash, Non Hazardous Dry Particulates
Hazard TypeAerosol, Dry Particulate, Non Gas Tight, Reduced Spray
High VisibilityNo
Includes Boot CoversNo
Includes Thumb LoopsNo
Liquid Tight / Dust TightNo
MaterialMicroporous Film Laminate
Material PerformanceHeavy Duty
PackagingBulk
Protection TypeLiquid And Particulate
Seam StyleSerged
Size5XL
Spray TightNo
Ankle TypeOpen
Liquid Dispersal TypeSplash
Pathogen And Chemical RatingsMeets ASTM F739
SeriesProShield 60
Wrist TypeOpen

Shipping Info:

Ship weight (kg) 6.525
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorSizeCoverall StyleLiquid Dispersal TypeCuff StyleAnkle StyleCoverall MaterialHigh VisibilityPkg. Qty.Price
DUPONT NG120SWHMD002500 Collared Disposable Coverall, M Size, Pack Of 25 | CH6QPV 6LY45 NG120SWHMD002500WhiteM--OpenOpen--25€234.77
DUPONT PB120SBU4X002500 Collared Disposable Coverall, 4Xl Size, Pack Of 25 | CH6RBM 40L004 PB120SBU4X002500Blue4XL--OpenOpen--25€132.96
DUPONT TY125SWHLG0006G1 Collared Disposable Coverall, L Size, Pack Of 6 | CH6RVC 5HH49 TY125SWHLG0006G1WhiteL--ElasticElastic--6€75.03
DUPONT TY125SHV6X0025XC Collared Disposable Coverall, Light Duty, Serged Seam, High-Visibility Orange | CP3VJE TY125SHV6X0025XCOrange6XlCollaredSplashElasticElasticTyvekYes25€1,121.52
DUPONT TY125SHV4X0025XC Collared Disposable Coverall, Light Duty, Serged Seam, High-Visibility Orange | CP3VJF TY125SHV4X0025XCHigh Visibility Orange4XLCollared-ElasticElasticTyvekYes25€961.44
DUPONT TY125SHV2X0025XC Collared Disposable Coverall, Light Duty, Serged Seam, High-Visibility Orange | CP3VJG TY125SHV2X0025XCOrange2XLCollaredSplashElasticElasticTyvekYes25€853.45
DUPONT TY125SHVXL0025XC Collared Disposable Coverall, Light Duty, Serged Seam, High-Visibility Orange | CP3VJH TY125SHVXL0025XCOrangeXLCollaredSplashElasticElasticTyvekYes25€751.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT NG120SWH5X002500 Collared Disposable Coverall, Microporous Film Laminate, Heavy Duty, Serged Seam, White
€262.72 /unit