Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 52WX72 Handheld Tape Dispenser, Light, 2 Inch Max Tape Width, 2 Inch Tape Core Dia, Pistol | CQ6XWQ

GRAINGER 52WX72 Handheld Tape Dispenser, Light, 2 Inch Max Tape Width, 2 Inch Tape Core Dia, Pistol

Item: CQ6XWQ Model: 52WX72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandheld Tape Dispenser
Blade MaterialMetal
ColorGray, Red
For Maximum Tape Roll Diameter5 1/8"
For Maximum Tape Width2"
For Tape Core Diameter2"
Handle GripsPistol
Height2 5/8"
IncludesMetal Anti-Reversing Plate, Safety Cap
Length10 1/4"
MaterialMetal, Plastic
Width6.312"

Shipping Info:

Ship weight (kg) 0.432
Ship height (cm)6.67
Ship length (cm)26.04
Ship width (cm)16.03
Country of OriginTW

Product Variants

ProductModelFor Maximum Tape WidthFor Tape Core DiameterFor Maximum Tape Roll DiameterMaterialHandle GripsPrice
GRAINGER 3UAX9 Handheld Tape Dispenser, Heavy, 3 Inch Max Tape Width, 3 Inch Tape Core Dia, Pistol | CQ6XWP 3UAX93"3"6 1/4"PlasticPistol€35.04
GRAINGER 3UAX4 Handheld Tape Dispenser, Light, 3 Inch Max Tape Width, 3 Inch Tape Core Dia, Pistol | CQ6XWR 3UAX43"3"6 1/4"PlasticPistol€25.11
GRAINGER 3YTA2 Handheld Tape Dispenser, Light, 3 Inch Max Tape Width, 3 Inch Tape Core Dia, Pistol | CQ6XWT 3YTA23"3"5 1/2"PlasticPistol€19.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 52WX72 Handheld Tape Dispenser, Light, 2 Inch Max Tape Width, 2 Inch Tape Core Dia, Pistol
€16.70 /unit