Flat Shipping

Flat Shipping at €24.99 + VAT

DUPONT ML7370WH000250BH Cleanroom Mask, Dual, Adj, Metal Nose Clip, Rayon, M Mask Size, Flat-Fold, 250 Pack | CP3VEP

DUPONT ML7370WH000250BH Cleanroom Mask, Dual, Adj, Metal Nose Clip, Rayon, M Mask Size, Flat-Fold, 250 Pack

Item: CP3VEP Model: ML7370WH000250BHCross Ref: 5WYN3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€366.17 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClip
ColorWhite
Face Seal TypeNone
IncludesMetal Nosepiece
Includes EyeshieldNo
Individually PackagedNo
Latex ContentLatex Free
Mask Headstrap TypeAdjustable, Dual
Mask MaterialRayon
Mask ShapeFlat Fold
Mask SizeM
MaterialIsoclean, Tyvek
Niosh RatingNot Rated
Nosepiece TypeMetal Nose Clip
Product AvailabilityTemporarily Unavailable
Astm Splash RatingNot Rated
Eyeshield ColorNone
Eyeshield MaterialNone
Iso Cleanroom ClassISO 4 (Class 10)

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorNiosh RatingMask SizeFace Seal TypeIndividually PackagedLatex ContentMask MaterialPkg. Qty.Price
DUPONT ML7360WH000250BH Cleanroom Mask, Dual, Adj, Metal Nose Clip, Rayon, M Mask Size, Flat-Fold, 250 Pack | CP3VEQ ML7360WH000250BH--------1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT ML7370WH000250BH Cleanroom Mask, Dual, Adj, Metal Nose Clip, Rayon, M Mask Size, Flat-Fold, 250 Pack
€366.17 /pack