Flat Shipping

Flat Shipping at €24.99 + VAT

DUPONT C3122TTN5X000600 Coveralls, Tychem 5000, Light Duty, Taped Seam, Tan, 5Xl, 6 PK | CP3WBL

DUPONT C3122TTN5X000600 Coveralls, Tychem 5000, Light Duty, Taped Seam, Tan, 5Xl, 6 PK

Item: CP3WBL Model: C3122TTN5X000600Cross Ref: 24AE78
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,056.45 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoverall
Ankle TypeAttached Socks
Anti-staticNo
Attached HoodYes
Closure FeaturesStorm Flap
Closure TypeZipper
ColorTan
Coverall ConstructionHooded With Elastic Cuffs And Attached Socks
Coverall MaterialTychem
Coverall StyleHooded
Cuff StyleElastic
Epa LevelB
Fits Chest Size58 3/4" to 62 1/4"
Garment TypeCoverall
Gas TightNo
Hazard Protection TypeAerosol, Dry Particulate, Non Gas Tight, Pressurized Spray, Reduced Spray , Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders, Bloodborne Pathogen
High VisibilityNo
Hood StyleElastic
Includes Boot CoversNo
Includes Outer Boot FlapsYes
Includes Thumb LoopsNo
Inseam33"
Liquid Tight / Dust TightYes
MaterialNon Woven Polypropylene Substrate
Material PerformanceLight Duty
Max. Height82"
Maximum Chest Size62 1/4"
Min. Height79"
Minimum Chest Size44 3/4"
PackagingBulk
Pathogen & Chemical RatingsMeets ASTM F1670, Meets ASTM F1671
Protection TypeChemical
Reduced SprayYes
Seam StyleTaped
Size5XL
Spray TightYes
Sterile/non-sterileNon Sterile
Collar StylePlain
Specialized Hazard TypeBloodborne Pathogens
Wrist TypeElastic

Shipping Info:

Ship weight (kg) 5.2695
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorSizeMaximum Chest SizeInseamHood StyleSeam StyleCoverall MaterialHigh VisibilityPkg. Qty.Price
DUPONT C3125TTN2X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 2XL, 6 Pack | CP3VLB C3125TTN2X000600Tan2XL49 3/4"29 1/2"-TapedTychemNo6€617.97
DUPONT C3125TTN3X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 3XL, 6 Pack | CP3VLC C3125TTN3X000600Tan3XL53 3/4"30 1/2"-TapedTychemNo6€668.73
DUPONT C3125TTN4X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 4XL, 6 Pack | CP3VLD C3125TTN4X000600Tan4XL58 1/4"31 1/2"-TapedTychemNo6€721.73
DUPONT C3125TTN5X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 5XL, 6 Pack | CP3VLE C3125TTN5X000600Tan5XL63 1/4"32 1/4"-TapedTychemNo6€779.20
DUPONT C3125TTNLG000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, L, 6 Pack | CP3VLF C3125TTNLG000600TanL41 3/4"28 1/2"-TapedTychemNo6€649.35
DUPONT C3125TTNMD000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, M, 6 Pack | CP3VLG C3125TTNMD000600TanM37 3/4"27 1/2"-TapedTychemNo6€649.35
DUPONT C3125TTNXL000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, XL, 6 Pack | CP3VLH C3125TTNXL000600TanXL45 3/4"29"-TapedTychemNo6€652.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT C3122TTN5X000600 Coveralls, Tychem 5000, Light Duty, Taped Seam, Tan, 5Xl, 6 PK
€1,056.45 /pack