Flat Shipping

Flat Shipping at €24.99 + VAT

DUCTMATE GRR7P5PGA24 Duct Fitting Reducer 7 x 5 24 Gauge | AF2CVU 6RGA4

DUCTMATE GRR7P5PGA24 Duct Fitting Reducer 7 x 5 24 Gauge

Item: AF2CVU Model: GRR7P5PGA24Cross Ref: 6RGA4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
CoatingGalvanized
Diameter7" x 5"
Duct Size7" x 5"
Height6"
Inlet Dia.7"
MaterialSteel
Outlet Dia.5"
Pressure Rating3 in. wg
TypeReducer
Width7"
ColorSilver
Compatible With BrandGreenseam
Compatible With SeriesSeries LEED
Connection TypePress Fit
End TypePlain
FinishGalvanized
For Duct Diameter7"
Inlet Diameter7"
Material Thickness24 ga.
Maximum Pressure Rating3 in. wc
Maximum Temperature Rating212°F
Minimum Pressure Rating3 in. wc
Outlet Diameter5"
Overall Height6"
Overall Length6"
Overall Width7"
Product TypeReducer
StandardsASTM A653, ASTM A90, ASTM A924, SMACNA THIRD EDITION 2005, SECTION
Weight3 lbs.

Shipping Info:

Ship weight (kg) 0.4185
Ship height (cm)15.24
Ship length (cm)17.78
Ship width (cm)17.78
HS code7307929000
Country of OriginUS

Product Details:

    • Special Features: Pre-sealed

Product Variants

ProductModelDuct SizeDiameterTypeCoatingPrice
DUCTMATE GRR5P4PGA26 Duct Fitting Reducer 5 x 4 26 Gauge | AF2CVE 6RFZ2 GRR5P4PGA265" x 4"5" x 4"ReducerGalvanized€17.96
DUCTMATE GRR6P5PGA26 Duct Fitting Reducer 6 x 5 26 Gauge | AF2CVF 6RFZ3 GRR6P5PGA266" x 5"6" x 5"ReducerGalvanized€17.23
DUCTMATE GRR7P5PGA26 Duct Fitting Reducer 7 x 5 26 Gauge | AF2CVG 6RFZ4 GRR7P5PGA267" x 5"7" x 5"ReducerGalvanized€19.71
DUCTMATE GRR7P6PGA26 Duct Fitting Reducer 7 x 6 26 Gauge | AF2CVH 6RFZ5 GRR7P6PGA267" x 6"7" x 6"ReducerGalvanized€20.71
DUCTMATE GRR8P7PGA26 Duct Fitting Reducer 8 x 7 26 Gauge | AF2CVJ 6RFZ6 GRR8P7PGA268" x 7"8" x 7"ReducerGalvanized€20.71
DUCTMATE GRR9P6PGA26 Duct Fitting Reducer 9 x 6 26 Gauge | AF2CVK 6RFZ7 GRR9P6PGA269" x 6"9" x 6"ReducerGalvanized€22.57
DUCTMATE GRR9P7PGA26 Duct Fitting Reducer 9 x 7 26 Gauge | AF2CVL 6RFZ8 GRR9P7PGA269" x 7"9" x 7"ReducerGalvanized€22.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUCTMATE GRR7P5PGA24 Duct Fitting Reducer 7 x 5 24 Gauge
€26.75 /unit