CLEVELAND C16882  | CX7JNY

CLEVELAND C16882 Taper Length Drill Bit, #50 Drill Bit Size, 2 Inch Flute Length, 1/16 Inch Shank Dia

Item: CX7JNY Model: C16882Cross Ref: 439U54
Limited Availability
€27.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Drill Bit Point TypeSplit Point
Drill Point Length0.0145"
Finish - MachiningTiN
Flute Length2"
Flute TypeParabolic
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth2"
Measurement SystemWire
Overall Length3 3/4"
Shank Dia.1/16"
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsASME B94.11M-1993

Shipping Info:

Ship length (cm)9.53
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C16882 Taper Length Drill Bit, #50 Drill Bit Size, 2 Inch Flute Length, 1/16 Inch Shank Dia
€27.23 /unit