Flat Shipping

Flat Shipping at €24.99 + VAT

DUALVEE T2-7 Track, Nom. Rail Size, 2, 7 ft Overall Length, Hardened Carbon Steel | CP3UUQ

DUALVEE T2-7 Track, Nom. Rail Size, 2, 7 ft Overall Length, Hardened Carbon Steel

Item: CP3UUQ Model: T2-7Cross Ref: 800YE3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€215.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrack
Agency ComplianceAISI
For Use WithDualvee Guide Wheels
MaterialCarbon Steel
Nominal Rail Size2
Overall Height1/4"
Overall Length7 ft.
Overall Width5/8"
Rail FinishHardened
System Of MeasurementImperial
Mounting Hole Center To Center3"
Mounting Hole From Shaft End0.315"
Rail MaterialCarbon Steel
Size2
TypeSlide

Shipping Info:

Ship weight (kg) 1.0665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNominal Rail SizeOverall LengthOverall WidthOverall HeightMaterialMounting Hole Center To CenterMounting Hole From Shaft EndNumber Of Rail HolesPrice
DUALVEE T1-1 Track, Nom. Rail Size, 1, 1 ft Overall Length, Hardened Carbon Steel | CP3URQ T1-111 ft.0.437"0.187"Carbon Steel---€20.56
DUALVEE T1SS-1 Track, Nom. Rail Size, 1, 1 ft Overall Length, Hardened Stainless Steel | CP3URR T1SS-111 ft.0.437"0.187"Stainless Steel---€41.26
DUALVEE T112507 Track, Nom. Rail Size, 1, 12.5 Inch Overall Length, 7 Rail Holes, Hardened Carbon Steel | CP3URT T112507112 1/2"0.437"0.187"Carbon Steel2"1/4"7€35.28
DUALVEE T1SS12507 Track, Nom. Rail Size, 1, 12.5 Inch Overall Length, 7 Rail Holes, Hardened Stainless Steel | CP3URU T1SS12507112 1/2"0.437"0.187"Stainless Steel2"1/4"7€60.11
DUALVEE T1-2 Track, Nom. Rail Size, 1, 2 ft Overall Length, Hardened Carbon Steel | CP3URV T1-212 ft.0.437"0.187"Carbon Steel---€40.81
DUALVEE T1SS-2 Track, Nom. Rail Size, 1, 2 ft Overall Length, Hardened Stainless Steel | CP3URW T1SS-212 ft.0.437"0.187"Stainless Steel---€81.96
DUALVEE T1SS245013 Track, Nom. Rail Size, 1, 24.5 Inch Overall Length, 13 Rail Holes | CP3URX T1SS245013124 1/2"0.437"0.187"Stainless Steel2"1/4"13€113.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUALVEE T2-7 Track, Nom. Rail Size, 2, 7 ft Overall Length, Hardened Carbon Steel
€215.17 /unit