DROSSBACH 112NDBSG0000XZS Tubing Nylon 1 1/2 Inch Id 150 Feet | AB8CVV 25D273

DROSSBACH 112NDBSG0000XZS Tubing Nylon 1 1/2 Inch Id 150 Feet

Item: AB8CVV Model: 112NDBSG0000XZSCross Ref: 25D273
In Stock

Get it by Thursday, Jun 12

€181.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorrugated Split-Loom Tubing
ColorBlack
Length150 ft.
MaterialNylon
Nominal Size1 1/2"
Temp. Range-40° to +300°

Shipping Info:

Ship weight (kg) 7.74
Ship height (cm)58.42
Ship length (cm)53.34
Ship width (cm)53.34
HS code3926909980
Country of OriginCA

Product Variants

ProductModelNominal SizeMaterialColorPrice
DROSSBACH 014PEBSX0000XZS Tubing 1/4 Inch Id 3200 Feet | AB8CVA 25D255 014PEBSX0000XZS1/4"PolyethyleneBlack€471.13
DROSSBACH 038PEBSX0000XZS Tubing 3/8 Inch Id 1900 Feet | AB8CVB 25D256 038PEBSX0000XZS3/8"PolyethyleneBlack€308.59
DROSSBACH 012PEBSX0000XZS Tubing 1/2 Inch Id 1100 Feet | AB8CVC 25D257 012PEBSX0000XZS1/2"PolyethyleneBlack€247.98
DROSSBACH 058PEBSX0000XZS Tubing 5/8 Inch Id 800 Feet | AB8CVD 25D258 058PEBSX0000XZS5/8"PolyethyleneBlack€195.63
DROSSBACH 034PEBSX0000XZS Tubing 3/4 Inch Id 550 Feet | AB8CVE 25D259 034PEBSX0000XZS3/4"PolyethyleneBlack€155.71
DROSSBACH 100PEBSX0000XZS Tubing 1 Inch Id 300 Feet | AB8CVF 25D260 100PEBSX0000XZS1"PolyethyleneBlack€142.58
DROSSBACH 114PEBSX0000XZS Tubing 1 1/4 Inch Id 250 Feet | AB8CVG 25D261 114PEBSX0000XZS1 1/4"PolyethyleneBlack€152.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DROSSBACH 112NDBSG0000XZS Tubing Nylon 1 1/2 Inch Id 150 Feet
€181.80 /unit