Flat Shipping

Flat Shipping at €24.99 + VAT

DREMEL US40-04 Circular Saw, 4 Inch Blade Dia, 7.5 A Current, Left, 3/4 Inch | CP3UHC

DREMEL US40-04 Circular Saw, 4 Inch Blade Dia, 7.5 A Current, Left, 3/4 Inch Size

Item: CP3UHC Model: US40-04Cross Ref: 784J40
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€173.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Saw
Amps7.5A
Bevel Angle Range
Blade Dia.4"
Blade SideLeft
Max. Cutting Depth @ 0 Deg.3/4"
Promotion RestrictionNot Eligible For Promotion
Current7.5A

Shipping Info:

Ship weight (kg) 2.88
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DREMEL US40-04 Circular Saw, 4 Inch Blade Dia, 7.5 A Current, Left, 3/4 Inch Size
€173.03 /unit