Flat Shipping

Flat Shipping at €24.99 + VAT

DREMEL MM485BU Oscillating Tool Blades, 1 1/4 Inch Blade Width, 2 1/4 Inch Blade Length | CP3UKW

DREMEL MM485BU Oscillating Tool Blades, 1 1/4 Inch Blade Width, 2 1/4 Inch Blade Length

Item: CP3UKW Model: MM485BUCross Ref: 794A99
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlades
Blade Length2 1/4"
Blade MaterialCarbide
Blade ShapeRectangular
Blade Width1 1/4"
Connection StyleStarlock
Cut StyleFlush Cut
Materials CutHardened Materials
Primary Material ApplicationWood
Direct Fit For Tool BrandBosch, DEWALT, Dremel, Fein, Makita, Milwaukee, Porter Cable, Ridgid, Rockwell
Number Of Pieces3
Oscillating Tool Accessory TypeCutting Blade

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCH

Product Variants

ProductModelConnection StylePrimary Material ApplicationBlade WidthBlade ShapeCut StyleBlade MaterialMaterials CutBlade LengthPkg. Qty.Price
DREMEL MM485B Oscillating Tool Blade, 1 1/4 Inch Blade Width, 1 1/2 Inch Blade Length | CP3UHV MM485BUniversal Open BackGeneral Purpose Material1 1/4"StraightFlush CutCarbide TippedHardened Materials1 1/2"3€65.34
DREMEL MM476U Oscillating Tool Blade, 2 1/2 Inch Blade Width, 4 1/4 Inch Blade Length, Precision Cut | CP3UHW MM476UUniversal Open Back-2 1/2"-Fine CutHigh Carbon Steel-4 1/4"1€21.47
DREMEL MM494BU Oscillating Tool Blade, 2 3/4 Inch Blade Width, Plunge Cut, Universal Open-Back Connection | CP3UJA MM494BUUniversal Open BackGeneral Purpose2 3/4"-Extra Wide CutBi Metal--1€53.70
DREMEL MM479U Oscillating Tool Blade Set, 4 1/4 Inch Blade Width, 1 1/4 Inch Blade Length, Precision Cut | CP3UKR MM479UUniversal Open BackWood4 1/4"StraightLinear Cut, Plunge CutCarbon SteelWood1 1/4"1€48.81
DREMEL MM422U Oscillating Tool Blades | CP3UKV MM422U-Wood--Flush Cut-Metal, Wood-1€13.82
DREMEL MM480U Oscillating Tool Blades, 1 1/4 Inch Blade Width, 3 Inch Blade Length, Starlock Connection | CP3UKX MM480UStarlockWood1 1/4"RectangularFlush CutCarbon SteelWood3"1€17.85
DREMEL MM482U Oscillating Tool Blades, 1 1/4 Inch Blade Width, 3 Inch Blade Length, 1 Pieces | CP3UKY MM482UStarlockWood1 1/4"RectangularFlush CutBi MetalMetal, Wood3"1€20.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DREMEL MM485BU Oscillating Tool Blades, 1 1/4 Inch Blade Width, 2 1/4 Inch Blade Length
€55.34 /unit