Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DREMEL EZ409 Thin Metal Cutting Wheel 1.5 Diameter - Pack Of 5 | AC8TTU 3DRN7

DREMEL EZ409 Thin Metal Cutting Wheel 1.5 Diameter - Pack Of 5

Item: AC8TTU Model: EZ409Cross Ref: 3DRN7
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEZ Lock Thin Cut Wheel
Abrasive MaterialReinforced Fiberglass
ApplicationCutting Metal And Reslotting Screws
Diameter1 1/2"
Material ApplicationCutting
Requires3DRN5 EZ Lock Mandrel
Mandrel TypeEZ Lock
Max. Speed35000 RPM
Rotary Tool Accessory TypeCutting Wheel
Wheel Diameter1 1/2"
Wheel Thickness1/8"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.78
Ship length (cm)10.67
Ship width (cm)5.33
HS code8207906000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DREMEL EZ409 Thin Metal Cutting Wheel 1.5 Diameter - Pack Of 5
€23.72 /unit