Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DREMEL EZ406-02 Mandrel Kit 6 Pcs | AB2XKF 1PKX3

DREMEL EZ406-02 Mandrel Kit 6 Pcs

Item: AB2XKF Model: EZ406-02Cross Ref: 1PKX3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€30.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMandrel Starter Kit
Abrasive MaterialReinforced Fiberglass
Material ApplicationMetal Cutting
Number Of Pieces6
Mandrel TypeEZ Lock
Max. Speed35000 RPM
Wheel Diameter1 1/2"

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.29
Ship length (cm)10.41
Ship width (cm)10.67
HS code6804221000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DREMEL EZ406-02 Mandrel Kit 6 Pcs
€30.27 /unit