Flat Shipping

Flat Shipping at €24.99 + VAT

DREMEL 532-02 Rotary Tool Brush, 1/8 Inch Brush Dia, Straight, Straight, Mounted, 15000 Rpm Max. Speed | CV4JFF

DREMEL 532-02 Rotary Tool Brush, 1/8 Inch Brush Dia, Straight, Straight, Mounted, 15000 Rpm Max. Speed

Item: CV4JFF Model: 532-02Cross Ref: 45AF62
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrush
ApplicationCleaning, Deburring, Surface Finishing
Bristle MaterialStainless Steel
Bristle TypeStraight
Brush Dia.1/8"
Brush TypeStraight
For Use WithDremel Rotary Tools
Includes(2) Brushes
Material ApplicationAluminum, Pewter, Silver, Stainless Steel, White Metals , Aluminum, White Metals, Pewter, Silver, Stainless Steel
Max. Rpm15000 RPM
Mount TypeMounted
Mounting TypeMounted
Shank Dia.1/8"
Brush Diameter1/8"
Max. Speed15000 RPM

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBrush TypeBristle MaterialBristle TypeBrush Dia.Shank Dia.Pkg. Qty.Price
DREMEL 2610005646 Rotary Tool Brush, 1 Pair | CV4JFA 2610005646-----2€8.45
DREMEL 536-02 Rotary Tool Brush, 1/2 Inch Brush Dia, Cup, Crimped, Mounted, 15000 Rpm Max. Speed, 2 PK | CV4JFB 536-02CupBrassCrimped1/2"1/8"2€11.32
DREMEL 531-02 Rotary Tool Brush, 1/2 Inch Brush Dia, Cup, Straight, Mounted, 15000 Rpm Max. Speed | CV4JFC 531-02CupStainless SteelStraight1/2"1/8"2€11.53
DREMEL 404-02 Rotary Tool Brush, 1/2 Inch Brush Dia, Cup, Straight, Mounted, 15000 Rpm Max. Speed | CV4JFD 404-02CupNylonStraight1/2"1/8"2€7.28
DREMEL 442-02 Rotary Tool Brush, 1/2 Inch Brush Dia, Cup, Straight, Mounted, 15000 Rpm Max. Speed | CV4JFE 442-02CupCarbon SteelStraight1/2"1/8"2€7.34
DREMEL 405-02 Rotary Tool Brush, 1/8 Inch Brush Dia, Straight, Straight, Mounted, 15000 Rpm Max. Speed | CV4JFG 405-02StraightNylonStraight1/8"1/8"2€12.25
DREMEL 537-02 Rotary Tool Brush, 1/8 Inch Brush Dia, Straight, Straight, Mounted, 15000 Rpm Max. Speed | CV4JFH 537-02StraightBrassStraight1/8"1/8"2€11.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DREMEL 532-02 Rotary Tool Brush, 1/8 Inch Brush Dia, Straight, Straight, Mounted, 15000 Rpm Max. Speed
€12.86 /unit