DREMEL 3000-1/24 Rotary Tool 120 V 1.2 A | AA6MCR 14H446

DREMEL 3000-1/24 Rotary Tool 120 V 1.2 A

Item: AA6MCR Model: 3000-1/24Cross Ref: 14H446
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Tool
Accessory Free Tool ChangeNo
Amps @ 120v1.2A
ApplicationCarving, Cutting, Grinding, Polishing, Sanding
Corded/bandedCorded
Corded/cordlessCorded
FeaturesDouble Hull Construction, Separate On/Off Switch
Handle TypeSoft Grip
Includes(1) Accessory Case, (1) Attachment, (1) Plastic Case, (24) Dremel Accessories
Kit Contents(1) Bare Tool, (25) Assorted Accessories
Power SourceCorded
Speed5000 mpm to 32000 mpm
Speed SettingVariable Speed
Tool Length8"
Tool StyleHandheld
Tool Weight3.24 lbs.
Voltage120V AC
Collet Size1/8"
Current1.2A
Max. Speed35000 RPM

Shipping Info:

Ship weight (kg) 1.4625
Ship height (cm)7.87
Ship length (cm)29.72
Ship width (cm)21.08
HS code8467290090
Country of OriginMX

Product Details:

    • Dremel 3000-1/24 is a high-performance, variable-speed tool kit containing a Dremel 3000 rotary tool, a sanding / grinding guide, a hard carry case and 24 rotary tool accessories with an accessory case.
    • The Dremel rotary tool is suitable for sanding, grooving, shaping, cutting, grinding, polishing and carving different materials including metals, woods, plastics, stone, glass, ceramics and porcelain. It features a no-load rpm range of 5000 - 35000, a powerful 1.2 A motor, EZ Twist nose cap with an integrated wrench, ball bearing construction and replaceable motor brushes.
    • This 120 V rotary tool has an efficient fan design and side vents that help in keeping the tool cool while in use for long durations.
    • Choose other rotary tool kits available in 1.6 A, 1.15 Aor 8 Avariants.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DREMEL 3000-1/24 Rotary Tool 120 V 1.2 A