Flat Shipping

Flat Shipping at €24.99 + VAT

DREMEL 200-1/21 Rotary Tool Kit 15000/35000 Rpm 21 Pc | AE3NFR 5EEU5

DREMEL 200-1/21 Rotary Tool Kit 15000/35000 Rpm 21 Pc

Item: AE3NFR Model: 200-1/21Cross Ref: 5EEU5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Tool Kit
Amps @ 120v1.15A
ApplicationCutting, Routing, Sanding
Bearing TypeBall And Roller
Corded/bandedCorded
Corded/cordlessCorded
FeaturesReplaceable Motor Brushes
Grip TypeComfort Grip
Handle TypeComfort Grip , Straight Handle
Includes(1) Multi-Purpose Cutting Guide Attachment, (21) Assorted Accessories
Kit Contents(1) Bare Tool, (22) Assorted Accessories
No Load Rpm15000/35000 RPM
Power SourceCorded
Speed SettingDual Speed
Tool StyleHandheld
Tool Weight1.2 lbs.
Collet Size1/8"
Current0.9A
Max. Speed35000 RPM

Shipping Info:

Ship weight (kg) 0.9585
Ship height (cm)26.92
Ship length (cm)16.76
Ship width (cm)7.11
HS code8467290090
Country of OriginMX

Product Variants

ProductModelSpeed SettingHandle TypeAmps @ 120vPower SourceBearing TypeTool WeightGrip TypeTool LengthPrice
DREMEL 100-N/7 Rotary Tool Kit 35000 Rpm 7 Pc | AE3NFQ 5EEU4 100-N/7Single SpeedComfort Grip1.15ACordedBall And Roller1.2 lbs.Comfort Grip-€77.02
DREMEL 4000-6/50 Rotary Tool Kit 5000-35000 Rpm 50 Pc | AE3NFT 5EEU8 4000-6/50Variable SpeedSoft Grip1.6ACordedBall And Roller-Comfort Grip-€230.52
DREMEL 4300-5/40 Rotary Tool Kit, 120V, 9 Inch Length | CD2YVV 52YP65 4300-5/40Variable SpeedSoft Grip1.8ACordedBall And Roller1.2 lbs.-9"€168.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DREMEL 200-1/21 Rotary Tool Kit 15000/35000 Rpm 21 Pc
€98.21 /unit