Flat Shipping

Flat Shipping at €24.99 + VAT

DRAGONLAB 21R804 Micropette Single Fixed 10 Micron L Abs | AB6HKW

DRAGONLAB 21R804 Micropette Single Fixed 10 Micron L Abs

Item: AB6HKW Model: 21R804
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicropipette
Accuracy0.8%
Channel1
ColorBlue, Gray
MaterialABS
Range10 µm
Channel TypeSingle Channel
Product TypePipettor

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)4.32
Ship length (cm)28.45
Ship width (cm)9.14
HS code8479899899
Country of OriginCN

Product Variants

ProductModelMaterialPrice
DRAGONLAB 21R793 Micropette Single 0.5-10 Micron L Abs | AB6HKK 21R793ABS€93.19
DRAGONLAB 21R803 Micropette Single Fixed 5 Micron L Abs | AB6HKV 21R803ABS€76.04
DRAGONLAB 21R806 Micropette Single Fixed 25micron L Abs | AB6HKY 21R806ABS€72.75
DRAGONLAB 21R807 Micropette Single Fixed 50 Micron L Abs | AB6HKZ 21R807ABS€83.64
DRAGONLAB 21R809 Micropette Single Fixed 200 Micron L Abs | AB6HLB 21R809ABS€83.64
DRAGONLAB 21R810 Micropette Single Fixed 250 Micron L Abs | AB6HLC 21R810ABS€88.24
DRAGONLAB 21R811 Micropette Single Fixed 500 Micron L Abs | AB6HLD 21R811ABS€80.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DRAGONLAB 21R804 Micropette Single Fixed 10 Micron L Abs
€80.52 /unit