Flat Shipping

Flat Shipping at €24.99 + VAT

DORMONT 61-6162-18 Gas Connector, 1 1/4 Inch Hose Inside Dia, 18 Inch Hose Length, 1139000 BTU Capacity | CP3TYN

DORMONT 61-6162-18 Gas Connector, 1 1/4 Inch Hose Inside Dia, 18 Inch Hose Length, 1139000 BTU Capacity

Item: CP3TYN Model: 61-6162-18Cross Ref: 56HH42
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Connector
Btu Capacity1139000 btu
Fitting Size1 1/4" x 1 1/4"
For Use WithGas Ranges And Gas Furnaces
Hose ColorGray
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPVC
Hose Fitting A MaterialCarbon Steel
Hose Fitting A Size1 1/4"
Hose Fitting A TypeMIP
Hose Fitting B MaterialCarbon Steel
Hose Fitting B Size1 1/4"
Hose Fitting B TypeFIP
Hose I.d.1 1/4"
Hose Length18"
Hose Outside Dia.1 1/2"
Hose Tube GradeGrade 304
Hose Tube MaterialStainless Steel
Max. Working Pressure @ 70 Deg. F0.5 psi
Temp. Range-40°F to +350°F
Hose Inside Dia.1 1/4"
Max. Working Pressure @ 70 F0.5 psi
StandardsCSA CERTIFIED

Shipping Info:

Ship weight (kg) 1.548
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHose LengthBtu CapacityHose ConfigurationHose ColorHose Tube MaterialHose Cover MaterialTemp. RangeFor Use WithPrice
WATTS 0241227 | BR3QMZ 61-6161-18--------€195.51
RFQ
WATTS 0241228 | BR3QND 61-6162-3030"-Coupled AssemblyGray----€134.89
WATTS 0241236 | BR3QNM 61-6161-24--------€198.73
RFQ
WATTS 0241251 | BR3QPB 61-6161-36--------€229.72
RFQ
WATTS 0241260 | BR3QPJ 61-6162-48--------€155.86
WATTS 0241261 | BR3QPL 61-6262-60--------€282.74
RFQ
WATTS 0241272 | BR3QPQ 61-6161-48--------€256.19
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORMONT 61-6162-18 Gas Connector, 1 1/4 Inch Hose Inside Dia, 18 Inch Hose Length, 1139000 BTU Capacity
€127.12 /unit