Flat Shipping

Flat Shipping at €24.99 + VAT

WATTS 0241228 | BR3QND

DORMONT 61-6162-30 0241228 Gas Connector, 1 1/4 Inch Inner Dia., 1 1/4 x 1 1/4 x 30 Inch Size, Gray PVC Coated

Item: BR3QND Model: 61-6162-30Cross Ref: 56HH44 / 0241228
Limited Availability
€146.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Connector
Body MaterialStainless Steel
CoatingHot Dipped Gray PVC
Fitting Size1 1/4" x 1 1/4"
Hose ColorGray
Hose ConfigurationCoupled Assembly
Hose Fitting A MaterialCarbon Steel
Hose Fitting B MaterialCarbon Steel
Hose Length30"
Inside Dia.1 1/4"
Length30"
Outside Dia.1 1/2"

Shipping Info:

Ship weight (kg) 1.8585
Country of OriginUS

Product Details:

Gas Connector, 1 1/4 Inch Inner Dia., 1 1/4 x 1 1/4 x 30 Inch Size, Gray PVC Coated

Product Variants

ProductModelHose LengthBtu CapacityHose ConfigurationHose ColorHose Tube MaterialHose Cover MaterialTemp. RangeFor Use WithPrice
WATTS 0241227 | BR3QMZ 61-6161-18--------€195.51
RFQ
WATTS 0241236 | BR3QNM 61-6161-24--------€198.73
RFQ
WATTS 0241251 | BR3QPB 61-6161-36--------€229.72
RFQ
WATTS 0241260 | BR3QPJ 61-6162-48--------€155.86
WATTS 0241261 | BR3QPL 61-6262-60--------€282.74
RFQ
WATTS 0241272 | BR3QPQ 61-6161-48--------€256.19
RFQ
WATTS 0241274 | BR3QPT 61-6162-60--------€170.70

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORMONT 61-6162-30 0241228 Gas Connector, 1 1/4 Inch Inner Dia., 1 1/4 x 1 1/4 x 30 Inch Size, Gray PVC Coated
€146.89 /unit