WATTS 0241529 | BT3LNU

DORMONT 16100BPQSR72 0241529 Moveable Gas Connector, 1 Inch Inner Dia., 72 Inch Length, Stainless Steel

Item: BT3LNU Model: 16100BPQSR72Cross Ref: 0241529
Limited Availability
€939.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Connector
Body MaterialStainless Steel
CoatingAntimicrobial PVC
Inside Dia.1"
Length72"
Outside Dia.1 1/4"

Product Details:

Moveable Gas Connector, 1 Inch Inner Dia., 72 Inch Length, Stainless Steel

Product Variants

ProductModelHose ColorSizeMaterialConnectionBtuConnector Flow (btu)Hose Fitting A SizeHose Fitting B SizePrice
DORMONT 16100BP48 Gas Safety Hose 1 x 48 Inch Length 451000 Btu | AA8FQT 18D838 16100BP48Gray1"Stainless Steel1"--1"1"€404.91
DORMONT 1650BPQR36 Gas Safety Kit 1/2 x 36 Inch Length 77000 Btu | AA8FQU 18D839 1650BPQR36Gray1/2"Stainless Steel1/2"--1/2"1/2"€387.12
DORMONT 1675BPQR36 Gas Safety Kit 3/4 x 36 Inch Length 218000 Btu | AA8FQV 18D840 1675BPQR36-3/4"Stainless Steel3/4"218000 btu218000 btu--€485.58
DORMONT 16100BPQR36 Gas Safety Kit 1 x 36 Inch Length 379000 Btu | AA8FQW 18D841 16100BPQR36Gray1"Stainless Steel1"--1"1"€619.42
DORMONT 16100BPQR48 Gas Safety Kit 1 x 48 Inch Length 334000 Btu | AA8FQX 18D842 16100BPQR48-1"Stainless Steel1"334000 btu334000 btu--€674.31
DORMONT 1650BP48 Gas Connector Pvc Coated Stainless Steel 1/2 x 48 In | AB9YRP 2GMF5 1650BP48-1/2"PVC Coated Stainless Steel-106000 btu106000 btu--€197.46
DORMONT 1675BP48 Gas Connector Pvc Coated Stainless Steel 3/4 x 48 In | AB9YRQ 2GMF6 1675BP48-3/4"PVC Coated Stainless Steel-225000 btu225000 btu--€287.36

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORMONT 16100BPQSR72 0241529 Moveable Gas Connector, 1 Inch Inner Dia., 72 Inch Length, Stainless Steel
€939.73 /unit