Flat Shipping

Flat Shipping at €24.99 + VAT

DORMONT 1675BPQR36 Gas Safety Kit 3/4 x 36 Inch Length 218000 Btu | AA8FQV 18D840

DORMONT 1675BPQR36 Gas Safety Kit 3/4 x 36 Inch Length 218000 Btu

Item: AA8FQV Model: 1675BPQR36Cross Ref: 18D840
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€543.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Safety Kit
Btu218000 btu
Connection3/4"
Connector Flow (btu)218000 btu
Length36"
MaterialStainless Steel
Outside Dia.3/4"
Size3/4"
Btu Capacity218000
For Use WithMoveable Commercial Cooking Equipment
Hose ColorBlue
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPVC
Hose Fitting A Material304 Stainless Steel
Hose Fitting A Size3/4"
Hose Fitting A TypeFNPT
Hose Fitting B Material304 Stainless Steel
Hose Fitting B Size3/4"
Hose Fitting B TypeMNPT
Hose Inside Dia.3/4"
Hose Length36"
Hose Outside Dia.3/4"
Hose Tube Material304 Stainless Steel
Max. Working Pressure @ 70 F0.5 psi
StandardsANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3
Temp. Range-40°F to 350°F

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)3.81
Ship length (cm)79.5
Ship width (cm)20.32
HS code8307103000
Country of OriginUS

Product Variants

ProductModelHose ColorSizeMaterialConnectionBtuConnector Flow (btu)Hose Fitting A SizeHose Fitting B SizePrice
DORMONT 16100BP48 Gas Safety Hose 1 x 48 Inch Length 451000 Btu | AA8FQT 18D838 16100BP48Gray1"Stainless Steel1"--1"1"€404.91
DORMONT 1650BPQR36 Gas Safety Kit 1/2 x 36 Inch Length 77000 Btu | AA8FQU 18D839 1650BPQR36Gray1/2"Stainless Steel1/2"--1/2"1/2"€387.12
DORMONT 16100BPQR36 Gas Safety Kit 1 x 36 Inch Length 379000 Btu | AA8FQW 18D841 16100BPQR36Gray1"Stainless Steel1"--1"1"€619.42
DORMONT 16100BPQR48 Gas Safety Kit 1 x 48 Inch Length 334000 Btu | AA8FQX 18D842 16100BPQR48-1"Stainless Steel1"334000 btu334000 btu--€674.31
DORMONT 1650BP48 Gas Connector Pvc Coated Stainless Steel 1/2 x 48 In | AB9YRP 2GMF5 1650BP48-1/2"PVC Coated Stainless Steel-106000 btu106000 btu--€197.46
DORMONT 1675BP48 Gas Connector Pvc Coated Stainless Steel 3/4 x 48 In | AB9YRQ 2GMF6 1675BP48-3/4"PVC Coated Stainless Steel-225000 btu225000 btu--€287.36
DORMONT 1650BPQR48 Gas Hose 1/2 Inch Npt | AE2JFA 4XR86 1650BPQR48Blue1/2"Stainless SteelMIP x MIP--1/2"1/2"€309.54

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORMONT 1675BPQR36 Gas Safety Kit 3/4 x 36 Inch Length 218000 Btu
€543.82 /unit